20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Diaphragm Metering Pump, 120 GPD, 100 PSI

PULSATRON| Zoro #: G2404446| Mfr #: LPH6SA-PTC3

$801.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2404446 Mfr #: LPH6SA-PTC3
Voltage: 115Tubing Material: PVC/Polyethylene
Hz: 50/60Max. Viscosity: 1000 CPS
Features: Adjustable Single HeadSelf-Priming: Yes
Number of Feeds: 1Cord Length: 6 ft.
Max. Strokes per Minute: 125Turn Down Ratio: 100:1
Suction Lift: 4 ft.Seals and O-Rings: PTFE
Pump Type: DiaphramDiaphragm Material: PTFE Faced
Body Material: ABSItem: Chemical Metering Pump
Ball Material: CeramicIncludes: Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, Bleed Valve, 4 ft. Suction Tubing, 8 ft. Discharge Tubing And 4 ft. Bleed Valve Tubing
Height: 11-5/16"Reproducibility: 2%
Min. Flow Rate: 1.2 gpdMax. Flow Rate: 5.00 gph
Max. Pressure: 100 psiStandards: ETL, cETL, ETLsanitary, CE
Head and Fitting Material: GFPPLcc/Min.: 315.6
Width: 6-1/4"Length: 11-1/4"
Country of Origin (subject to change): United States

Product Description

Chemical Metering Pump, Pump Type Diaphram, Max. Pressure 100 psi, Max. Viscosity 1000 CPS, Voltage 115, Turn Down Ratio 100:1, Motor HP -, Max. Flow Rate 5.00 gph, Self-Priming Yes, Suction Lift 4 ft., Reproducibility 2 Percent, Motor RPM -, Body Material ABS, Tubing Material PVC/Polyethylene, Seals and O-Rings PTFE, Ball Material Ceramic, Diaphragm Material PTFE Faced, Head and Fitting Material GFPPL, Height 11-5/16 In., Length 11-1/4 In., Width 6-1/4 In., Number of Feeds 1, Cord Length 6 ft.

Product Reviews

Save 15%. Sign up for Z-mail.