Diaphragm Metering Pump, 40 GPD, 250 PSI

PULSATRON| Zoro #: G1018342| Mfr #: LPH4SA-PTC1

$1,133.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1018342 Mfr #: LPH4SA-PTC1
Voltage: 115Tubing Material: PVC/Polyethylene
Hz: 50/60Max. Viscosity: 1000 CPS
Features: Adjustable Single HeadSelf-Priming: Yes
Number of Feeds: 1Cord Length: 6 ft.
Max. Strokes per Minute: 125Turn Down Ratio: 100:1
Suction Lift: 4 ft.Seals and O-Rings: PTFE
Pump Type: DiaphramDiaphragm Material: PTFE Faced
Body Material: ABSItem: Chemical Metering Pump
Ball Material: CeramicIncludes: Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, Bleed Valve, 4 ft. Suction Tubing, 8 ft. Discharge Tubing and 4 ft. Bleed Valve Tubing
Max. Flow Rate: 1.67 gphMax. Pressure: 250 psi
Standards: ETL, cETL, ETLsanitary, CEHead and Fitting Material: GFPPL
cc/Min.: 105.2Width: 6-1/4"
Motor RPM: -Motor HP: -
Length: 11-1/4"Reproducibility: 2%
Min. Flow Rate: 0.4 gpdHeight: 11-1/8"
Country of Origin (subject to change): United States

Product Description

Chemical Metering Pump, Pump Type Diaphram, Max. Pressure 250 psi, Max. Viscosity 1000 CPS, Voltage 115, Turn Down Ratio 100:1, Motor HP -, Max. Flow Rate 1.67 gph, Self-Priming Yes, Suction Lift 4 ft., Reproducibility 2 Percent, Motor RPM -, Body Material ABS, Tubing Material PVC/Polyethylene, Seals and O-Rings PTFE, Ball Material Ceramic, Diaphragm Material PTFE Faced, Head and Fitting Material GFPPL, Height 11-1/8 In., Length 11-1/4 In., Width 6-1/4 In., Number of Feeds 1, Cord Length 6 ft.

Product Reviews

Save 15%. Sign up for Z-mail.