KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diaphragm Metering Pump, 6 GPD, 150 PSI

PULSATRON| Zoro #: G1989897| Mfr #: LB02SA-KTC1-G19

$497.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5"
Phase: 1
Voltage: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1989897 Mfr #: LB02SA-KTC1-G19
Width: 5"Phase: 1
Voltage: 115Seals and O-Rings: PTFE
Number of Feeds: 1cc/Min.: 15.8
Ball Material: CeramicReproducibility: 3%
Item: Chemical Metering PumpHz: 50/60
Self-Priming: YesMax. Viscosity: 1000 cps
Cord Length: 6 ft.Diaphragm Material: PTFE Faced
Includes: Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, 4 ft. Suction Tubing, 8 ft. Discharge Tubing And 4 ft. Bleed Valve TubingPump Type: Diaphragm
Body Material: ABSMax. Pressure: 150 psi
Length: 9-1/2"Max. Strokes per Minute: 125
Suction Lift: 4 ft.Turn Down Ratio: 100:1
Tubing Material: PVC/PolyethyleneMin. Flow Rate: 0.6 gpd
Height: 9-5/8"Head and Fitting Material: PVDF
Standards: Country of Origin (subject to change): United States

Description

Chemical Metering Pump, Pump Type Diaphram, Max. Pressure 150 psi, Max. Viscosity 1000 CPS, Voltage 115, Turn Down Ratio 100:1, Max. Flow Rate 0.25 gph, Self-Priming Yes, Suction Lift 4 ft., Reproducibility 3 Percent, Body Material ABS, Tubing Material PVC/Polyethylene, Seals and O-Rings PTFE, Ball Material Ceramic, Diaphragm Material PTFE Faced, Head and Fitting Material PVDF, Height 9-5/8 In., Length 9-1/2 In., Width 5 In., Number of Feeds 1, Cord Length 6 ft., Min. Flow Rate 0.6 gpd

Reviews