Pulsatron
Pulsafeeder Diaphragm Metering Pump, 12 GPD, 150 PSI
Mfr # LB03SA-PTC1-G19
Zoro # G0389322
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 12.00 gpd
- Voltage 115
- Max. Pressure - Pumps 150 psi
Replacement Parts
Explore More Products
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic LPH8SA-PTCB-G19
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Speed & Stroke Control LD03SA-VTC1-XXX
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic LC03SA-PTC1-G19
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing LB04SA-VVC9-XXX
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing LBS4SA-VVC9-XXX
- PULSATRON Pump, PULSAtron Series, C, Metering LC03SA-KTC1-XXX
- PULSATRON Model LB02SA-VVC1-520 Metering Pump, Series Plus (A+), 6 GPD @ 150 PSI, Dual Manual Cont LB02SA-VVC1-520
- PULSATRON Model LC13BA-VTCJ-XXX Metering Pump, Series T7, 12 GPD @ 100 PSI, Single Manual Control, 1 LC13BA-VTCJ-XXX
- PULSATRON Model LPA2SA-VTCA-XXX Metering Pump, Series E Plus (E+), 6 GPD @ 150 PSI, Dual Manual Cont LPA2SA-VTCA-XXX
- PULSATRON Metering Pump 60 Gallons Per Day 150 PSI with 4-20mA Control LPK5MA-KTC3-XXX
- MILTON ROY 7.8Gph 3150Psi 208-230/460V-Ac Metering Pump MBH1018HPFCBM4SEST11NN22
- Pulsatron Chemical Metering Pumps