Pulsatron
Pulsafeeder Diaphragm Metering Pump, 240 GPD, 35 PSI
Mfr # LPH7SA-PTC3-G19
Zoro # G1013241
$1,423.54
5% off
Free Shipping & Returns
$1,347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115
- Max. Flow (gpd) - Pumps 240.00 gpd
- Diaphragm Material CSPE, PTFE
Replacement Parts
Explore More Products
- PULSATRON LPH8SA-WTCB-162 Pump Series E Plus Electronic Chemical Metering Pumps - E+ 115 LPH8SA-WTCB-162
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic LPB3SA-PTC1-G19
- PULSATRON Prime Performance Pump, 100 psi, 60 Hz X030-XC-BAA9XXX
- PULSATRON Metering Pump 44 Gallons Per Day 100 PSI LPE4SA-VVC9-XXX
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing LBS3SA-VVC9-XXX
- PULSATRON Metering Pump 24 Gallons Per Day 80 PSI Speed & Stroke Control LD04SA-VTC1-XXX
- PULSATRON Model LPG4SA-KTC2-XXX Metering Pump, Series E Plus (E+), 42 GPD @ 150 PSI, Dual Manual Con LPG4SA-KTC2-XXX
- PULSATRON Model LME4TA-VTC1-520 Metering Pump, Series MP, 44 GPD @ 100 PSI, Fully Automatic Control, LME4TA-VTC1-520
- PULSATRON LPK5M1-ATS4-382 Pump Series E Plus Electronic Chemical Metering Pumps - E+ 115 LPK5M1-ATS4-382
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 120 GPD, 100 PSI LPH6SA-KTC3-G19
- STENNER S Var Series 40GPD 100PSI 120V/60Hz 3/8" White suction/dischg tubing S3V07AA301N
- Pulsatron Chemical Metering Pumps