- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Athletic Shoes
- /
- Athletic Style Work Shoes, 10EE, Black, PR
Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Athletic Style Work Shoes, 10EE, Black, PR (Discontinued)
Mfr # 642715
Zoro # G9138281
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 10
- Gender Men's
- Footwear Width EE
- Color Black
- Footwear Closure Type Lace Up
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
642715
-
Zoro #
G9138281
- Country of Origin China
- Category Athletic Shoes
Dimensions
Size | 10 |
Footwear Width | EE |
Footwear Size | 10 |
Heel Height | 1 in or Greater |
Width | EE |
Size (PRINT) | 10 |
Details
Item | Athletic Shoe |
Gender | Men's |
Color | Black |
Footwear Closure Type | Lace Up |
Manufacturers Suggested Sole Slip Rating | Good |
Non-Marking Sole | Yes |
Style Number | 642715 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.28 |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily | 0.46 |
Mark II Slip Test Results- Dairy Tile Wet | 0.40 |
Outsole Material | Carbon Rubber |
ASTM Footwear Class | F2413-11 I/75 C/75 SD |
Mark II Slip Test Results- Dairy Tile Dry | 0.69 |
Standards | ASTM F2413-05 |
CSA Footwear Standard | Grade 1 Toecap |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Max. Heat Rating | 572 Degrees F |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Insole System | Covered Poliyou(R) |
Upper Material | Leather |
Heel Style | Flat Heel |
Midsole Material | EVA |
Metatarsal Guard Style | None |
Safety Criteria | Aluminum Toe, Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Static Dissipative (SD) |
Chemical Resisting Sole | No |
Liner Material | Nylon |
Puncture Resistant Insole | No |
Slip Resistant | Yes |
Oil Resisting Sole | No |
Upper Material Description | Leather |
Metatarsal Guard | No |
Static Dissipative | Yes |
Footwear Construction Type | Cemented |
Ninety Degree Heel | No |
Heat Resistant | No |
Conductive | No |
Predominant Footwear Color | Black |
Shank Material | Not Applicable |
Series | 642715 |
Insulated | No |
Non Metallic Upper | Yes |
Electrical Hazard Rated | No |
Removable Insole | Yes |
Chain Saw Cut Resistant | No |
Footwear Style | Athletic Shoe |
Metal Chip Resisting Sole | No |
Footwear Shank Type | None |
Toe Type | Aluminum |
Footwear Sole Pattern | Multi-Directional Cleated |
Metatarsal System | Protective Toe |
Upper Boot Material | All Leather |
Waterproof | No |
Upper Color | Black |
Completely Non Metallic | No |
Insulation Weight | Not Applicable |
Wide Toe Cap | No |
Non-Marking Upper | Yes |
Slip-Resistance Value - Mark II - Dry | 0.69 |
Maximum Heat Rating | 572 Degrees F |
Slip-Resistance Value - Mark II - Oily | 0.46 |
Slip-Resistance Value - Mark II - Oily/Wet | 0.28 |
Style Family | Athletic Shoe |
All-Leather Upper | Yes |
Closure | Lace Up |
Slip-Resistance Value - Mark II - Wet | 0.4 |
Toe Cap Material | Aluminum |
Insulation Technology | Not Applicable |
Construction | Cemented |
Heel Definition | Flat Heel |
Insole Technology | Covered Poliyou |
CSA Standards Met | Grade 1 Protective Toecap |
Outsole Material (PRINT) | Carbon Rubber |
Liner Material (PRINT) | Nylon |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Ninety-Degree Heel (PRINT) | No |
Upper Material (PRINT) | Leather |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Midsole Material (PRINT) | EVA |
Maximum Heat Rating (PRINT) | 572 Degrees F |
Oil-Resisting Sole (PRINT) | No |
Metal Chip-Resisting Sole (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Gender (PRINT) | Men's |
Puncture-Resistant Sole (PRINT) | No |
Shank Material (PRINT) | Not Applicable |
Chemical-Resisting Sole (PRINT) | No |
Insulation Weight (PRINT) | Not Applicable |
Chemical-Resisting Sole | No |
Metal Chip-Resisting Sole | No |
Puncture-Resistant Sole | No |
Ninety-Degree Heel | No |
Manufacturer-Suggested Sole Slip Rating | Good |
Oil-Resisting Sole | No |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 642715