Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 6 Women's Athletic Shoe Steel Work Shoe, Gray

  • Zoro #: G6619755
  • Mfr #: 642915-6
$95.00
  • Height: 4 in
  • Chemical Resisting Sole: No
  • Toe Type: Steel
See full product details
This item ships free.

Puma Safety Shoes #642915-6 Specifications

  • Zoro #: G6619755
  • Mfr #: 642915-6
Height: 4 in Chemical Resisting Sole: No
Toe Type: Steel Heel Height: 1 in or Greater
Satra Slip Test Results- Dairy Tile Oily: Not Tested Satra Slip Test Results- Dairy Tile Dry: Not Tested
Metal Chip Resisting Sole: No Wide Toe Cap: Yes
Midsole Material: EVA Shank Material: None
CSA Footwear Standard: Grade 1 Toecap Static Dissipative: Yes
Insulation Type: None Color: Gray
Last Number or Name: Celerity Footwear Shank Type: None
Outsole Material: Rubber Non-Marking Sole: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Width: C
Electrical Hazard Rated: No Metatarsal System: No
Standards: ASTM F2413-05 Insulated: No
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.29 Mark II Slip Test Results- Dairy Tile Dry: 0.69
Removable Insole: Yes Footwear Closure Type: Lace Up
ASTM Footwear Class: F2413-05 Conductive: No
Size: 6 Insole System: Removable
Predominant Footwear Color: Gray Upper Material Description: Synthetic
Footwear Sole Pattern: Multi Pattern Completely Non Metallic: No
Upper Boot Material: Man Made Puncture Resistant Insole: No
Insulation Weight: None For Outdoor Traction: No
Chain Saw Cut Resistant: No Item: Work Shoe
Mark II Slip Test Results- Dairy Tile Oily: 0.25 Metatarsal Guard: No
Style Number: 642915 Waterproof Type: None
Max. Heat Rating: 572 Degrees F Footwear Construction Type: Slip Lasted
Ninety Degree Heel: Yes Satra Slip Test Results- Dairy Tile Wet: Not Tested
Non Metallic Upper: Yes Footwear Style: Athletic Shoe
Gender: Women's Oil Resisting Sole: Yes
Mark II Slip Test Results- Dairy Tile Wet: 0.55 Manufacturers Suggested Sole Slip Rating: Good
Waterproof: No Toe Shape: Round
Safety Criteria: Defined Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap Slip Resistant: Yes
Non-Marking Upper: Yes Metatarsal Guard Style: None
Series: 642915 Heel Style: Defined Heel
Heat Resistant: No Upper Color: Green
Upper Material: Synthetic Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 6, Footwear Width C, Waterproof No, Lace Up, Height 4 in, Gray, Shank Material None, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Multi Pattern, 1 Pair

Reviews of Puma Safety Shoes #642915-6