Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Athletic Style Work Shoes, 11, Gry/Grn, PR

  • Zoro #: G0087145
  • Mfr #: 642525 SZ: 11EEE

$105.00

Details
  • Puncture Resistant Insole: No
  • Completely Non Metallic: Yes
  • Midsole Material: Eva
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Puma Safety Shoes #642525 SZ: 11EEE Specifications

  • Zoro #: G0087145
  • Mfr #: 642525 SZ: 11EEE
Puncture Resistant Insole: No Completely Non Metallic: Yes
Midsole Material: Eva Insole System: Puma Evercushion Gel Run Footbed
Metal Chip Resisting Sole: No Footwear Construction Type: Slip Lasted
Item: Athletic Style Work Shoes ASTM Footwear Class: F2413-11 I/75 C/75 SD
Wide Toe Cap: Yes Footwear Closure Type: Lace Up
Removable Insole: Yes Static Dissipative: Yes
Ninety Degree Heel: No Metatarsal System: No
Conductive: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Heel Height: 1" or Greater Oil Resisting Sole: Yes
Waterproof Type: None Mark II Slip Test Results- Dairy Tile Wet: 0.46
Predominant Footwear Color: Gray Non Metallic Upper: Yes
Non-Marking Sole: Yes Standards: ASTM F2413-11 I/75 C/75 SD
Manufacturers Suggested Sole Slip Rating: Not Rated Outsole Material: Rubber
Shank Material: Thermoplastic Polyurethane Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not Tested Footwear Style: Athletic Low
Gender: Men's Waterproof: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Max. Heat Rating: 572 Degrees F
Height: Low Color: Gray
Metatarsal Guard: No Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Shank Type: TPU Footwear Width: EE
Upper Boot Material: Leather/Mesh Chemical Resisting Sole: Yes
Upper Material Description: Leather/Mesh Toe Type: Composite
Size: 11 Style Number: 642525
Insulated: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.25
Liner Material: BreathActive Satra Slip Test Results- Dairy Tile Dry: Not Tested
Chain Saw Cut Resistant: No Electrical Hazard Rated: No
Insulation Type: None Insulation Weight: None
Country of Origin (subject to change): China

Description

This pair of athletic style work shoes from Puma Safety Shoes will keep your feet protected, without sacrificing comfort.They come in a gray/green color, are size 11 and Low tall. Standards include: ASTM F2413-11 I/75 C/75 SD.

Reviews of Puma Safety Shoes #642525 SZ: 11EEE