October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Athletic Style Work Shoes, Bl, 7-1/2, St, PR

  • Zoro #: G0087109
  • Mfr #: 642875 SZ: 7.5C

$90.00

Details
  • Midsole Material: Eva
  • Style Number: 642875
  • Outsole Material: Rubber
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Puma Safety Shoes #642875 SZ: 7.5C Specifications

  • Zoro #: G0087109
  • Mfr #: 642875 SZ: 7.5C
Midsole Material: Eva Style Number: 642875
Outsole Material: Rubber Metatarsal System: No
Upper Material Description: Leather/Mesh Liner Material: BreathActive
Footwear Construction Type: Cemented Waterproof Type: None
Satra Slip Test Results- Dairy Tile Dry: Not Tested Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Ninety Degree Heel: No Max. Heat Rating: 572 Degrees F
Item: Athletic Style Work Shoes Height: Low
Footwear Width: C Static Dissipative: Yes
Non-Marking Sole: Yes Standards: ASTM F2413-11 I/75 C/75 SD
Insulated: No Upper Boot Material: Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Toe Type: Steel
ASTM Footwear Class: F2413-11 I/75 C/75 SD Conductive: No
Wide Toe Cap: Yes Insole System: Puma Evercushion Gel Run Heel Cushion
Chemical Resisting Sole: Yes Removable Insole: Yes
Metatarsal Guard: No Puncture Resistant Insole: No
Color: Black Electrical Hazard Rated: No
Heel Height: 1" or Greater Waterproof: No
Insulation Weight: None Footwear Closure Type: Lace Up
Mark II Slip Test Results- Dairy Tile Wet: 0.61 Footwear Shank Type: TPU
Manufacturers Suggested Sole Slip Rating: Not Rated Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Predominant Footwear Color: Black Non Metallic Upper: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.25 Metal Chip Resisting Sole: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Footwear Style: Athletic Low
Gender: Women's Size: 7-1/2
Chain Saw Cut Resistant: No Completely Non Metallic: No
Insulation Type: None Satra Slip Test Results- Dairy Tile Oily: Not Tested
Shank Material: Thermoplastic Polyurethane Oil Resisting Sole: Yes
Country of Origin (subject to change): China

Description

Your feet will be comfortable in this pair of protective athletic style work shoes from Puma Safety Shoes.They come in a black color, are size 7-1/2 and Low tall. Standards include: ASTM F2413-11 I/75 C/75 SD.

Reviews of Puma Safety Shoes #642875 SZ: 7.5C