- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Athletic Style Work Shoes, Bl, 8-1/2, St, PR
Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Athletic Style Work Shoes, Bl, 8-1/2, St, PR (Discontinued)
Mfr # 642875 SZ: 8.5C
Zoro # G0086987
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wide Toe Cap Yes
- Non Metallic Upper No
- Electrical Hazard Rated No
- Puncture Resistant Insole No
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
642875 SZ: 8.5C
-
Zoro #
G0086987
- UPC # 885818002206
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1 in or Greater |
Footwear Width | C |
Height | Low |
Size | 8 1/2 |
Footwear Size | 8 1/2 |
Width | C |
Size (PRINT) | 8 1/2 |
Details
Wide Toe Cap | Yes |
Non Metallic Upper | No |
Electrical Hazard Rated | No |
Puncture Resistant Insole | No |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Midsole Material | EVA |
Predominant Footwear Color | Black |
Standards | ASTM F2413-11 I/75 C/75 SD |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Completely Non Metallic | No |
Static Dissipative | Yes |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Item | Athletic Shoe |
Manufacturers Suggested Sole Slip Rating | Not Rated |
Gender | Women's |
Waterproof Type | None |
Color | Black |
Footwear Shank Type | TPU |
Conductive | No |
Footwear Style | Athletic Shoe |
Metal Chip Resisting Sole | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.25 |
Insulation Weight | Not Applicable |
Chain Saw Cut Resistant | No |
Upper Material Description | Leather/Mesh |
Insulation Type | None |
Ninety Degree Heel | No |
Mark II Slip Test Results- Dairy Tile Wet | 0.61 |
Chemical Resisting Sole | Yes |
Insulated | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Removable Insole | Yes |
Metatarsal System | No |
Style Number | 642875 |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Upper Boot Material | Leather/Mesh |
Non-Marking Sole | Yes |
Max. Heat Rating | 572 Degrees F |
ASTM Footwear Class | F2413-11 I/75 C/75 SD |
Insole System | Puma Evercushion Gel Run Heel Cushion |
Oil Resisting Sole | Yes |
Liner Material | BreathActive |
Shank Material | TPU |
Toe Type | Steel |
Footwear Closure Type | Lace Up |
Waterproof | No |
Metatarsal Guard | No |
Outsole Material | Rubber |
Footwear Construction Type | Cemented |
Upper Material | Leather, Mesh |
Closure | Lace Up |
Liner Technology | BreathActive(R) |
Metatarsal Guard System | Not Applicable |
Slip-Resistance Value - Mark II - Wet | 0.61 |
Style Family | Athletic Shoe |
Insole Material | Gel |
Slip-Resistance Value - Mark II - Oily/Wet | 0.25 |
Maximum Heat Rating | 572 Degrees F |
Toe Cap Material | Steel |
Insole Technology | Puma(R) Evercushion(R) Gel Run Heel Cushion |
Construction | Cemented |
Insulation Technology | Not Applicable |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Ninety-Degree Heel (PRINT) | No |
Midsole Material (PRINT) | EVA |
Maximum Heat Rating (PRINT) | 572 Degrees F |
Gender (PRINT) | Women's |
Oil-Resisting Sole (PRINT) | Yes |
Insulation Weight (PRINT) | Not Applicable |
Upper Material (PRINT) | Leather, Mesh |
Metal Chip-Resisting Sole (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Not Rated |
Chemical-Resisting Sole (PRINT) | Yes |
Shank Material (PRINT) | TPU |
Puncture-Resistant Sole (PRINT) | No |
Insole Material (PRINT) | Gel |
Metatarsal Guard (PRINT) | No |
Outsole Material (PRINT) | Rubber |
All-Leather Upper | No |
Metal Chip-Resisting Sole | No |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Manufacturer-Suggested Sole Slip Rating | Not Rated |
Chemical-Resisting Sole | Yes |
Ninety-Degree Heel | No |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width C, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 642875, Toe Cap Material Steel