Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Athletic Style Work Shoes, Blk, 6, Stl, PR

  • Zoro #: G0086865
  • Mfr #: 642875 SZ: 6C

$90.00

Details
  • Insole System: Puma Evercushion Gel Run Heel Cushion
  • Footwear Style: Athletic Low
  • Midsole Material: Eva
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Puma Safety Shoes #642875 SZ: 6C Specifications

  • Zoro #: G0086865
  • Mfr #: 642875 SZ: 6C
Insole System: Puma Evercushion Gel Run Heel Cushion Footwear Style: Athletic Low
Midsole Material: Eva Liner Material: BreathActive
Satra Slip Test Results- Dairy Tile Oily: Not Tested Non Metallic Upper: Yes
Metatarsal Guard: No Wide Toe Cap: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 SD Puncture Resistant Insole: No
Standards: ASTM F2413-11 I/75 C/75 SD Manufacturers Suggested Sole Slip Rating: Not Rated
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Upper Boot Material: Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Style Number: 642875
Chain Saw Cut Resistant: No Chemical Resisting Sole: Yes
Static Dissipative: Yes Footwear Shank Type: TPU
Item: Athletic Style Work Shoes Satra Slip Test Results- Dairy Tile Dry: Not Tested
Shank Material: Thermoplastic Polyurethane Mark II Slip Test Results- Dairy Tile Oily Wet: 0.25
Conductive: No Toe Type: Steel
Metal Chip Resisting Sole: No Removable Insole: Yes
Outsole Material: Rubber Color: Black
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Oil Resisting Sole: Yes
Electrical Hazard Rated: No Footwear Closure Type: Lace Up
Completely Non Metallic: No Size: 6
Ninety Degree Heel: No Upper Material Description: Leather/Mesh
Footwear Width: C Height: Low
Footwear Construction Type: Cemented Predominant Footwear Color: Black
Heel Height: 1" or Greater Non-Marking Sole: Yes
Gender: Women's Satra Slip Test Results- Dairy Tile Wet: Not Tested
Insulation Weight: None Waterproof: No
Insulation Type: None Insulated: No
Metatarsal System: No Max. Heat Rating: 572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet: 0.46 Country of Origin (subject to change): China

Description

With this pair of athletic style work shoes from Puma Safety Shoes, you won't need to sacrifice comfort for protection.They come in a black color, are size 6 and Low tall. Standards include: ASTM F2413-11 I/75 C/75 SD.

Reviews of Puma Safety Shoes #642875 SZ: 6C