October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Athletic Style Work Shoes, Blk/Wht, 14, PR

  • Zoro #: G0086847
  • Mfr #: 642585 SZ: 14EEE

$105.00

Details
  • Upper Boot Material: Leather/Mesh
  • Footwear Style: Athletic Low
  • Non-Marking Sole: Yes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Puma Safety Shoes #642585 SZ: 14EEE Specifications

  • Zoro #: G0086847
  • Mfr #: 642585 SZ: 14EEE
Upper Boot Material: Leather/Mesh Footwear Style: Athletic Low
Non-Marking Sole: Yes Liner Material: BreathActive
ASTM Footwear Class: F2413-11 I/75 C/75 SD Mark II Slip Test Results- Dairy Tile Wet: 0.46
Conductive: No Shank Material: Thermoplastic Polyurethane
Outsole Material: Rubber Wide Toe Cap: Yes
Metal Chip Resisting Sole: No Metatarsal System: No
Metatarsal Guard: No Style Number: 642585
Puncture Resistant Insole: No Ninety Degree Heel: No
Electrical Hazard Rated: No Removable Insole: Yes
Manufacturers Suggested Sole Slip Rating: Not Rated Oil Resisting Sole: Yes
Max. Heat Rating: 572 Degrees F Insulation Weight: None
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Width: EE
Footwear Construction Type: Cemented Upper Material Description: Leather/Mesh
Chemical Resisting Sole: Yes Predominant Footwear Color: Black
Satra Slip Test Results- Dairy Tile Wet: Not Tested Satra Slip Test Results- Dairy Tile Oily: Not Tested
Color: Black/White Heel Height: 1" or Greater
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Mark II Slip Test Results- Dairy Tile Oily Wet: 0.25
Gender: Men's Midsole Material: Eva
Size: 14 Insulated: No
Toe Type: Composite Item: Athletic Style Work Shoes
Non Metallic Upper: Yes Height: Low
Footwear Shank Type: TPU Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Closure Type: Lace Up Insulation Type: None
Standards: ASTM F2413-11 I/75 C/75 SD Waterproof: No
Static Dissipative: Yes Completely Non Metallic: Yes
Chain Saw Cut Resistant: No Insole System: Puma Evercushion Gel Run Footbed
Satra Slip Test Results- Dairy Tile Dry: Not Tested Country of Origin (subject to change): China

Description

This pair of athletic style work shoes from Puma Safety Shoes combines comfort and protection so your feet will feel supported even in the most hazardous work environments.They come in a black/white color, are size 14 and Low tall. Standards include: ASTM F2413-11 I/75 C/75 SD.

Reviews of Puma Safety Shoes #642585 SZ: 14EEE