Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Athletic Style Work Shoes, Blk/Wht, 7, PR

  • Zoro #: G0086740
  • Mfr #: 642585 SZ: 7EEE

$105.00

Details
  • Standards: ASTM F2413-11 I/75 C/75 SD
  • Ninety Degree Heel: No
  • Insulation Weight: None
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Puma Safety Shoes #642585 SZ: 7EEE Specifications

  • Zoro #: G0086740
  • Mfr #: 642585 SZ: 7EEE
Standards: ASTM F2413-11 I/75 C/75 SD Ninety Degree Heel: No
Insulation Weight: None Footwear Shank Type: TPU
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Upper Boot Material: Leather/Mesh
Satra Slip Test Results- Dairy Tile Wet: Not Tested Static Dissipative: Yes
Metatarsal System: No Wide Toe Cap: Yes
Electrical Hazard Rated: No Midsole Material: Eva
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Conductive: No
Shank Material: Thermoplastic Polyurethane Metatarsal Guard: No
Item: Athletic Style Work Shoes Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Max. Heat Rating: 572 Degrees F Footwear Closure Type: Lace Up
Footwear Style: Athletic Low Manufacturers Suggested Sole Slip Rating: Not Rated
Size: 7 ASTM Footwear Class: F2413-11 I/75 C/75 SD
Heel Height: 1" or Greater Footwear Construction Type: Cemented
Toe Type: Composite Removable Insole: Yes
Footwear Width: EE Predominant Footwear Color: Black
Color: Black/White Chain Saw Cut Resistant: No
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.25 Insulated: No
Non Metallic Upper: Yes Metal Chip Resisting Sole: No
Upper Material Description: Leather/Mesh Liner Material: BreathActive
Waterproof: No Puncture Resistant Insole: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Satra Slip Test Results- Dairy Tile Dry: Not Tested
Non-Marking Sole: Yes Gender: Men's
Insole System: Puma Evercushion Gel Run Footbed Oil Resisting Sole: Yes
Outsole Material: Rubber Style Number: 642585
Chemical Resisting Sole: Yes Completely Non Metallic: Yes
Mark II Slip Test Results- Dairy Tile Wet: 0.46 Height: Low
Insulation Type: None Country of Origin (subject to change): China

Description

This pair of athletic style work shoes from Puma Safety Shoes has been designed to provide maximum comfort, while protecting your feet from hazards.They come in a black/white color, are size 7 and Low tall. Standards include: ASTM F2413-11 I/75 C/75 SD.

Reviews of Puma Safety Shoes #642585 SZ: 7EEE