Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Athletic Style Work Shoes, Blk/Wht, 8, PR

  • Zoro #: G0086935
  • Mfr #: 642585 SZ: 8EEE

$105.00

Details
  • Insulation Type: None
  • Manufacturers Suggested Sole Slip Rating: Not Rated
  • Item: Athletic Style Work Shoes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Puma Safety Shoes #642585 SZ: 8EEE Specifications

  • Zoro #: G0086935
  • Mfr #: 642585 SZ: 8EEE
Insulation Type: None Manufacturers Suggested Sole Slip Rating: Not Rated
Item: Athletic Style Work Shoes Predominant Footwear Color: Navy
Oil Resisting Sole: Yes Insole System: Puma Evercushion Gel Run Footbed
Non-Marking Sole: Yes Removable Insole: Yes
Standards: ASTM F2413-11 I/75 C/75 SD Puncture Resistant Insole: No
Waterproof Type: None Footwear Closure Type: Lace Up
Liner Material: BreathActive Mark II Slip Test Results- Dairy Tile Oily Wet: 0.25
Gender: Men's Outsole Material: Rubber
Footwear Style: Athletic Low Shank Material: Thermoplastic Polyurethane
Completely Non Metallic: Yes Color: Black/White
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Satra Slip Test Results- Dairy Tile Dry: Not Tested
Ninety Degree Heel: No Upper Material Description: Leather/Mesh
Style Number: 642585 ASTM Footwear Class: F2413-11 I/75 C/75 SD
Upper Boot Material: Leather/Mesh Satra Slip Test Results- Dairy Tile Oily: Not Tested
Insulated: No Conductive: No
Chain Saw Cut Resistant: No Static Dissipative: Yes
Satra Slip Test Results- Dairy Tile Wet: Not Tested Footwear Shank Type: TPU
Height: Low Midsole Material: Eva
Mark II Slip Test Results- Dairy Tile Wet: 0.46 Size: 8
Footwear Width: EE Metatarsal System: No
Non Metallic Upper: Yes Metatarsal Guard: No
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Waterproof: No
Footwear Construction Type: Cemented Max. Heat Rating: 572 Degrees F
Wide Toe Cap: Yes Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Metal Chip Resisting Sole: No Electrical Hazard Rated: No
Toe Type: Composite Heel Height: 1" or Greater
Insulation Weight: None Chemical Resisting Sole: Yes
Country of Origin (subject to change): China

Description

Help keep your feet protected against injury and other obstacles or hazards in this comfortable pair of athletic style work shoes from Puma Safety Shoes.They come in a black/white color, are size 8 and Low tall. Standards include: ASTM F2413-11 I/75 C/75 SD.

Reviews of Puma Safety Shoes #642585 SZ: 8EEE