Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Athletic Style Work Shoes, Gry/Grn, 10, PR

  • Zoro #: G0087066
  • Mfr #: 642525 SZ: 10EEE

$105.00

Details
  • Gender: Men's
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
  • Chemical Resisting Sole: Yes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Puma Safety Shoes #642525 SZ: 10EEE Specifications

  • Zoro #: G0087066
  • Mfr #: 642525 SZ: 10EEE
Gender: Men's Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Chemical Resisting Sole: Yes Wide Toe Cap: Yes
Non-Marking Sole: Yes Footwear Closure Type: Lace Up
Footwear Construction Type: Slip Lasted Predominant Footwear Color: Gray
Max. Heat Rating: 572 Degrees F Metal Chip Resisting Sole: No
Oil Resisting Sole: Yes Footwear Style: Athletic Low
Style Number: 642525 Mark II Slip Test Results- Dairy Tile Wet: 0.46
Removable Insole: Yes Satra Slip Test Results- Dairy Tile Oily: Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Satra Slip Test Results- Dairy Tile Wet: Not Tested
Metatarsal Guard: No Puncture Resistant Insole: No
Outsole Material: Rubber Insulation Type: None
Metatarsal System: No Size: 10
Non Metallic Upper: Yes Upper Material Description: Leather/Mesh
Standards: ASTM F2413-11 I/75 C/75 SD Electrical Hazard Rated: No
ASTM Footwear Class: F2413-11 I/75 C/75 SD Insulation Weight: None
Midsole Material: Eva Color: Gray
Liner Material: BreathActive Heel Height: 1" or Greater
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Mark II Slip Test Results- Dairy Tile Oily Wet: 0.25
Completely Non Metallic: Yes Static Dissipative: Yes
Item: Athletic Style Work Shoes Footwear Shank Type: TPU
Height: Low Waterproof Type: None
Waterproof: No Manufacturers Suggested Sole Slip Rating: Not Rated
Footwear Width: EE Toe Type: Composite
Chain Saw Cut Resistant: No Conductive: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Upper Boot Material: Leather/Mesh
Shank Material: Thermoplastic Polyurethane Insole System: Puma Evercushion Gel Run Footbed
Insulated: No Ninety Degree Heel: No
Country of Origin (subject to change): China

Description

Shop men's and women's footwear made from heavy duty leather and other durable material designed to stand up to tough conditions and rough wear and tear. Here is some additional information about Puma Safety Shoes Athletic Style Work Shoes. Size: 10, Color: Gray, Gender: Men's.

Reviews of Puma Safety Shoes #642525 SZ: 10EEE