Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Athletic Style Work Shoes, Gry/Grn, 14, PR

  • Zoro #: G0087206
  • Mfr #: 642525 SZ: 14EEE

$105.00

Details
  • Gender: Men's
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
  • Chemical Resisting Sole: Yes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Puma Safety Shoes #642525 SZ: 14EEE Specifications

  • Zoro #: G0087206
  • Mfr #: 642525 SZ: 14EEE
Gender: Men's Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Chemical Resisting Sole: Yes Wide Toe Cap: Yes
Non-Marking Sole: Yes Footwear Closure Type: Lace Up
Footwear Construction Type: Slip Lasted Predominant Footwear Color: Gray
Max. Heat Rating: 572 Degrees F Metal Chip Resisting Sole: No
Oil Resisting Sole: Yes Footwear Style: Athletic Low
Style Number: 642525 Mark II Slip Test Results- Dairy Tile Wet: 0.46
Removable Insole: Yes Satra Slip Test Results- Dairy Tile Oily: Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Satra Slip Test Results- Dairy Tile Wet: Not Tested
Metatarsal Guard: No Puncture Resistant Insole: No
Outsole Material: Rubber Insulation Type: None
Metatarsal System: No Size: 14
Non Metallic Upper: Yes Upper Material Description: Leather/Mesh
Standards: ASTM F2413-11 I/75 C/75 SD Electrical Hazard Rated: No
ASTM Footwear Class: F2413-11 I/75 C/75 SD Insulation Weight: None
Midsole Material: Eva Color: Gray
Liner Material: BreathActive Heel Height: 1" or Greater
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Mark II Slip Test Results- Dairy Tile Oily Wet: 0.25
Completely Non Metallic: Yes Static Dissipative: Yes
Item: Athletic Style Work Shoes Footwear Shank Type: TPU
Height: Low Waterproof Type: None
Waterproof: No Manufacturers Suggested Sole Slip Rating: Not Rated
Footwear Width: EE Toe Type: Composite
Chain Saw Cut Resistant: No Conductive: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Upper Boot Material: Leather/Mesh
Shank Material: Thermoplastic Polyurethane Insole System: Puma Evercushion Gel Run Footbed
Insulated: No Ninety Degree Heel: No
Country of Origin (subject to change): China

Description

Your feet will feel comfortable and protected in this pair of athletic style work shoes from Puma Safety Shoes.They come in a gray/green color, are size 14 and Low tall. Standards include: ASTM F2413-11 I/75 C/75 SD.

Reviews of Puma Safety Shoes #642525 SZ: 14EEE