Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Athletic Style Work Shoes, Gry/Grn, 7, PR

  • Zoro #: G0086838
  • Mfr #: 642525 SZ: 7EEE

$105.00

Details
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Footwear Construction Type: Slip Lasted
  • Footwear Closure Type: Lace Up
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Puma Safety Shoes #642525 SZ: 7EEE Specifications

  • Zoro #: G0086838
  • Mfr #: 642525 SZ: 7EEE
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Construction Type: Slip Lasted
Footwear Closure Type: Lace Up Upper Material Description: Leather/Mesh
Color: Gray Footwear Width: EE
Metal Chip Resisting Sole: No Non-Marking Sole: Yes
Chemical Resisting Sole: Yes Removable Insole: Yes
Size: 7 Insulation Type: None
Midsole Material: Eva Upper Boot Material: Leather/Mesh
Manufacturers Suggested Sole Slip Rating: Not Rated Standards: ASTM F2413-11 I/75 C/75 SD
Chain Saw Cut Resistant: No Oil Resisting Sole: Yes
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Waterproof: No
Non Metallic Upper: Yes Puncture Resistant Insole: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Electrical Hazard Rated: No
Insulated: No Conductive: No
Height: Low Ninety Degree Heel: No
ASTM Footwear Class: F2413-11 I/75 C/75 SD Insulation Weight: None
Shank Material: Thermoplastic Polyurethane Heel Height: 1" or Greater
Static Dissipative: Yes Mark II Slip Test Results- Dairy Tile Oily Wet: 0.25
Outsole Material: Rubber Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Gender: Men's Completely Non Metallic: Yes
Footwear Style: Athletic Low Insole System: Puma Evercushion Gel Run Footbed
Satra Slip Test Results- Dairy Tile Dry: Not Tested Satra Slip Test Results- Dairy Tile Wet: Not Tested
Item: Athletic Style Work Shoes Style Number: 642525
Predominant Footwear Color: Gray Liner Material: BreathActive
Toe Type: Composite Mark II Slip Test Results- Dairy Tile Wet: 0.46
Metatarsal System: No Footwear Shank Type: TPU
Max. Heat Rating: 572 Degrees F Wide Toe Cap: Yes
Metatarsal Guard: No Country of Origin (subject to change): China

Description

Your feet will be comfortable in this pair of protective athletic style work shoes from Puma Safety Shoes.They come in a gray/green color, are size 7 and Low tall. Standards include: ASTM F2413-11 I/75 C/75 SD.

Reviews of Puma Safety Shoes #642525 SZ: 7EEE