Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Style Work Shoes, Gry/Grn, Men, PR

  • Zoro #: G0087230
  • Mfr #: 642525 SZ: 12EEE

$105.00

  • Waterproof: No
  • Waterproof Type: None
  • Insulated: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Puma Safety Shoes #642525 SZ: 12EEE Specifications

  • Zoro #: G0087230
  • Mfr #: 642525 SZ: 12EEE
Waterproof: No Waterproof Type: None
Insulated: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.25
Footwear Width: EE Liner Material: BreathActive
Satra Slip Test Results- Dairy Tile Dry: Not Tested Insulation Weight: None
Upper Boot Material: Leather/Mesh Upper Material Description: Leather/Mesh
Metatarsal Guard: No Shank Material: Thermoplastic Polyurethane
Electrical Hazard Rated: No Static Dissipative: Yes
Predominant Footwear Color: Gray Non-Marking Sole: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Chemical Resisting Sole: Yes
Outsole Material: Rubber Height: Low
Item: Athletic Style Work Shoes Removable Insole: Yes
Heel Height: 1" or Greater Style Number: 642525
Toe Type: Composite Standards: ASTM F2413-11 I/75 C/75 SD
Insole System: Puma Evercushion Gel Run Footbed Chain Saw Cut Resistant: No
Conductive: No Ninety Degree Heel: No
Wide Toe Cap: Yes Satra Slip Test Results- Dairy Tile Wet: Not Tested
Non Metallic Upper: Yes Footwear Style: Athletic Low
Footwear Shank Type: TPU Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Oil Resisting Sole: Yes Midsole Material: Eva
Mark II Slip Test Results- Dairy Tile Wet: 0.46 Gender: Men's
Metal Chip Resisting Sole: No Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Manufacturers Suggested Sole Slip Rating: Not Rated Size: 12
Satra Slip Test Results- Dairy Tile Oily: Not Tested Puncture Resistant Insole: No
Completely Non Metallic: Yes ASTM Footwear Class: F2413-11 I/75 C/75 SD
Max. Heat Rating: 572 Degrees F Color: Gray
Insulation Type: None Footwear Closure Type: Lace Up
Metatarsal System: No Footwear Construction Type: Slip Lasted
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of comfortable athletic style work shoes from Puma Safety Shoes helps protect feet from outside elements and is comfortable enough for a long day's work. They come in a gray/green color, are size 12 and Low tall. Standards include: ASTM F2413-11 I/75 C/75 SD.

Reviews of Puma Safety Shoes #642525 SZ: 12EEE