Athletic Work Boots, Stl, Mn, 11, Blk, PR

PUMA SAFETY SHOES| Zoro #: G0221934| Mfr #: 632165-11

$129.92 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0221934 Mfr #: 632165-11
Liner Material: BreathActive(R)Outsole Material: Rubber
Manufacturers Suggested Sole Slip Rating: Not RatedStandards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
Satra Slip Test Results- Dairy Tile Oily: Not TestedSatra Slip Test Results- Dairy Tile Wet: Not Tested
Metatarsal Guard: NoMark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Electrical Hazard Rated: NoStatic Dissipative: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedConductive: No
Puncture Resistant Insole: NoChain Saw Cut Resistant: No
Footwear Width: EEFootwear Closure Type: Lace Up
Ninety Degree Heel: NoMark II Slip Test Results- Dairy Tile Dry: Not Tested
Wide Toe Cap: NoInsulated: No
Satra Slip Test Results- Dairy Tile Dry: Not TestedWaterproof: No
Max. Heat Rating: 572 Degrees FOil Resisting Sole: Yes
Chemical Resisting Sole: NoMetal Chip Resisting Sole: Yes
Gender: Men'sMark II Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: Not TestedFootwear Style: Athletic High
Footwear Sole Pattern: CleatedStyle Number: 632165
Footwear Construction Type: Direct AttachedInsole System: Puma Evercushion Gel Moto
Midsole Material: Polyurethane GelRemovable Insole: Yes
Toe Type: SteelUpper Boot Material: All Leather
Shank Material: nylonFootwear Shank Type: Nylon
Size: 11Non Metallic Upper: Yes
Item: Athletic Style Work BootsCompletely Non Metallic: No
Height: 6"Non-Marking Sole: Yes
Color: blackPredominant Footwear Color: Black
Country of Origin (subject to change): China

Product Description

Protect your feet from workplace hazards with this pair of athletic style work boots from Puma Safety Shoes. These athletic style work boots feature a steel-toe and a cleated sole pattern. They come in a black color, are size 11 and 6" tall. Standards include: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD.

Product Reviews

Save 15%. Sign up for Z-mail.