JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Athletic Work Boots, Stl, Mn, 11, Brn, PR

PUMA SAFETY SHOES| Zoro #: G0222022| Mfr #: 632185-11

$128.36 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0222022 Mfr #: 632185-11
Gender: Men'sOutsole Material: Rubber
Max. Heat Rating: Not RatedPredominant Footwear Color: Brown
Toe Type: SteelShank Material: Rubber
Footwear Style: Athletic HighManufacturers Suggested Sole Slip Rating: Not Rated
Liner Material: BreathActive(R)Waterproof: No
Insulated: NoMidsole Material: Polyurethane
Standards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SDColor: Brown/Black
Footwear Closure Type: Lace UpFootwear Sole Pattern: Cleated
Item: Athletic Style Work BootsFootwear Width: EEE
Height: 6"Metatarsal Guard: No
Size: 11Country of Origin (subject to change): China

Product Description

This pair of athletic style work boots from Puma Safety Shoes are ideal for the toughest work environments. These athletic style work boots feature a steel-toe and a cleated sole pattern. They come in a brown/black color, are size 11 and 6" tall. Standards include: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD.

Product Reviews

Save 15%. Sign up for Z-mail.