Athletic Work Boots, Stl, Mn, 12, Blk, PR

PUMA SAFETY SHOES| Zoro #: G0221943| Mfr #: 632165-12

$129.92 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0221943 Mfr #: 632165-12
Liner Material: BreathActive(R)Outsole Material: Rubber
Manufacturers Suggested Sole Slip Rating: Not RatedStandards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
Satra Slip Test Results- Dairy Tile Oily: Not TestedSatra Slip Test Results- Dairy Tile Wet: Not Tested
Metatarsal Guard: NoMark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Electrical Hazard Rated: NoStatic Dissipative: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedConductive: No
Puncture Resistant Insole: NoChain Saw Cut Resistant: No
Footwear Width: EEFootwear Closure Type: Lace Up
Ninety Degree Heel: NoMark II Slip Test Results- Dairy Tile Dry: Not Tested
Wide Toe Cap: NoInsulated: No
Satra Slip Test Results- Dairy Tile Dry: Not TestedWaterproof: No
Max. Heat Rating: 572 Degrees FOil Resisting Sole: Yes
Chemical Resisting Sole: NoMetal Chip Resisting Sole: Yes
Gender: Men'sMark II Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: Not TestedFootwear Sole Pattern: Cleated
Style Number: 632165Footwear Construction Type: Direct Attached
Insole System: Puma Evercushion Gel MotoMidsole Material: Polyurethane Gel
Removable Insole: YesToe Type: Steel
Upper Boot Material: All LeatherShank Material: nylon
Footwear Shank Type: NylonSize: 12
Non Metallic Upper: YesItem: Athletic Style Work Boots
Completely Non Metallic: NoHeight: 6"
Non-Marking Sole: YesColor: black
Predominant Footwear Color: BlackFootwear Style: Athletic High
Country of Origin (subject to change): China

Product Description

This pair of protective athletic style work boots from Puma Safety Shoes is suitable for work outdoors or in other work environments. These athletic style work boots feature a steel-toe and a cleated sole pattern. They come in a black color, are size 12 and 6" tall. Standards include: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD.

Product Reviews

Save 15%. Sign up for Z-mail.