JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Athletic Work Boots, Stl, Mn, 5, Blk, PR

PUMA SAFETY SHOES| Zoro #: G0221961| Mfr #: 632165-05

$125.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0221961 Mfr #: 632165-05
Footwear Closure Type: Lace UpOil Resisting Sole: Yes
Ninety Degree Heel: NoFootwear Shank Type: Nylon
Conductive: NoItem: Athletic Style Work Boots
Waterproof: NoMetatarsal Guard: No
Footwear Style: Athletic HighLiner Material: BreathActive(R)
Insulated: NoChain Saw Cut Resistant: No
Style Number: 632165Insole System: Puma Evercushion Gel Moto
Static Dissipative: YesOutsole Material: Rubber
Color: BlackFootwear Construction Type: Direct Attached
Mark II Slip Test Results- Dairy Tile Oily Wet: Not TestedCompletely Non Metallic: No
Predominant Footwear Color: BlackWide Toe Cap: No
Non-Marking Sole: YesMax. Heat Rating: 572 Degrees F
Upper Boot Material: All LeatherMark II Slip Test Results- Dairy Tile Oily: Not Tested
Chemical Resisting Sole: NoSatra Slip Test Results- Dairy Tile Wet: Not Tested
Toe Type: SteelManufacturers Suggested Sole Slip Rating: Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedMetal Chip Resisting Sole: Yes
Footwear Sole Pattern: CleatedSatra Slip Test Results- Dairy Tile Dry: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: Not TestedMidsole Material: Polyurethane Gel
Puncture Resistant Insole: NoElectrical Hazard Rated: No
Satra Slip Test Results- Dairy Tile Oily: Not TestedMark II Slip Test Results- Dairy Tile Dry: Not Tested
Height: 6"Footwear Width: EE
Removable Insole: YesGender: Men's
Shank Material: nylonStandards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
Non Metallic Upper: YesSize: 5
Country of Origin (subject to change): China

Product Description

Athletic Style Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 5, Footwear Width EE, Waterproof No, Lace Up, Height 6 In., Black, Liner Material BreathActive(R), Shank Material Nylon, Midsole Material Polyurethane Gel, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.