Athletic Work Boots, Stl, Mn, 6, Blk, PR

PUMA SAFETY SHOES| Zoro #: G0221977| Mfr #: 632165-06

$125.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0221977 Mfr #: 632165-06
Liner Material: BreathActive(R)Outsole Material: Rubber
Midsole Material: Polyurethane GelManufacturers Suggested Sole Slip Rating: Not Rated
Non Metallic Upper: YesColor: black
Standards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SDSatra Slip Test Results- Dairy Tile Oily: Not Tested
Style Number: 632165Height: 6"
Satra Slip Test Results- Dairy Tile Wet: Not TestedMetatarsal Guard: No
Mark II Slip Test Results- Dairy Tile Oily Wet: Not TestedFootwear Construction Type: Direct Attached
Electrical Hazard Rated: NoStatic Dissipative: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedConductive: No
Puncture Resistant Insole: NoChain Saw Cut Resistant: No
Footwear Width: EEFootwear Closure Type: Lace Up
Shank Material: nylonNinety Degree Heel: No
Mark II Slip Test Results- Dairy Tile Dry: Not TestedWide Toe Cap: No
Insulated: NoCompletely Non Metallic: No
Satra Slip Test Results- Dairy Tile Dry: Not TestedFootwear Shank Type: Nylon
Toe Type: SteelPredominant Footwear Color: Black
Waterproof: NoMax. Heat Rating: 572 Degrees F
Footwear Sole Pattern: CleatedFootwear Style: Athletic High
Upper Boot Material: All LeatherOil Resisting Sole: Yes
Item: Athletic Style Work BootsChemical Resisting Sole: No
Metal Chip Resisting Sole: YesGender: Men's
Non-Marking Sole: YesMark II Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: Not TestedInsole System: Puma Evercushion Gel Moto
Removable Insole: YesSize: 6
Country of Origin (subject to change): China

Product Description

Your feet will be comfortable in this pair of protective athletic style work boots from Puma Safety Shoes. These athletic style work boots feature a steel-toe and a cleated sole pattern. They come in a black color, are size 6 and 6" tall. Standards include: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD.

Product Reviews

Save 15%. Sign up for Z-mail.