20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Athletic Work Boots, Stl, Mn, 7, Blk, PR

PUMA SAFETY SHOES| Zoro #: G0221986| Mfr #: 632165-07

$125.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0221986 Mfr #: 632165-07
Puncture Resistant Insole: NoToe Type: Steel
Style Number: 632165Oil Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Wet: Not TestedNon-Marking Sole: Yes
Satra Slip Test Results- Dairy Tile Dry: Not TestedMidsole Material: Polyurethane Gel
Footwear Closure Type: Lace UpFootwear Width: EE
Mark II Slip Test Results- Dairy Tile Oily Wet: Not TestedShank Material: nylon
Removable Insole: YesHeight: 6"
Footwear Construction Type: Direct AttachedChain Saw Cut Resistant: No
Footwear Shank Type: NylonStatic Dissipative: Yes
Ninety Degree Heel: NoGender: Men's
Footwear Sole Pattern: CleatedWaterproof: No
Predominant Footwear Color: BlackInsole System: Puma Evercushion Gel Moto
Non Metallic Upper: YesMax. Heat Rating: 572 Degrees F
Insulated: NoMetal Chip Resisting Sole: Yes
Item: Athletic Style Work BootsElectrical Hazard Rated: No
Metatarsal Guard: NoMark II Slip Test Results- Dairy Tile Dry: Not Tested
Chemical Resisting Sole: NoWide Toe Cap: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedFootwear Style: Athletic High
Mark II Slip Test Results- Dairy Tile Oily: Not TestedUpper Boot Material: All Leather
Liner Material: BreathActive(R)Standards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
Completely Non Metallic: NoConductive: No
Satra Slip Test Results- Dairy Tile Oily: Not TestedOutsole Material: Rubber
Manufacturers Suggested Sole Slip Rating: Not RatedMark II Slip Test Results- Dairy Tile Wet: Not Tested
Color: blackSize: 7
Country of Origin (subject to change): China

Product Description

Your feet will feel comfortable and protected in this pair of athletic style work boots from Puma Safety Shoes. These athletic style work boots feature a steel-toe and a cleated sole pattern. They come in a black color, are size 7 and 6" tall. Standards include: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD.
Save 15%. Sign up for Z-mail.