Athletic Work Boots, Stl, Mn, 8, Blk, PR

PUMA SAFETY SHOES| Zoro #: G0221995| Mfr #: 632165-08

$125.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0221995 Mfr #: 632165-08
Liner Material: BreathActive(R)Outsole Material: Rubber
Manufacturers Suggested Sole Slip Rating: Not RatedStandards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
Satra Slip Test Results- Dairy Tile Oily: Not TestedSatra Slip Test Results- Dairy Tile Wet: Not Tested
Metatarsal Guard: NoMark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Electrical Hazard Rated: NoStatic Dissipative: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedConductive: No
Puncture Resistant Insole: NoChain Saw Cut Resistant: No
Footwear Width: EEFootwear Closure Type: Lace Up
Ninety Degree Heel: NoMark II Slip Test Results- Dairy Tile Dry: Not Tested
Wide Toe Cap: NoInsulated: No
Satra Slip Test Results- Dairy Tile Dry: Not TestedWaterproof: No
Max. Heat Rating: 572 Degrees FOil Resisting Sole: Yes
Chemical Resisting Sole: NoMetal Chip Resisting Sole: Yes
Gender: Men'sMark II Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: Not TestedFootwear Sole Pattern: Cleated
Style Number: 632165Footwear Construction Type: Direct Attached
Insole System: Puma Evercushion Gel MotoMidsole Material: Polyurethane Gel
Removable Insole: YesToe Type: Steel
Upper Boot Material: All LeatherShank Material: nylon
Footwear Shank Type: NylonSize: 8
Non Metallic Upper: YesItem: Athletic Style Work Boots
Completely Non Metallic: NoHeight: 6"
Non-Marking Sole: YesColor: black
Predominant Footwear Color: BlackFootwear Style: Athletic High
Country of Origin (subject to change): China

Product Description

This pair of protective athletic style work boots from Puma Safety Shoes helps prevent aches and pain after a long day on your feet. These athletic style work boots feature a steel-toe and a cleated sole pattern. They come in a black color, are size 8 and 6" tall. Standards include: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD.

Product Reviews

Save 15%. Sign up for Z-mail.