Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Size 8 Men's Athletic High-Top Steel Athletic Work Boots, Brown/Black (Discontinued)
Mfr # 632185-08
Zoro # G0222083
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Athletic High-Top
- Gender Men's
- Size 8
- Footwear Sole Pattern Cleated
- Outsole Material Rubber