KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Athletic Work Shoes, Comp, Mn, 11, Gry, PR

PUMA SAFETY SHOES| Zoro #: G0222381| Mfr #: 642565-11

$110.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Insole System: Puma Evercushion Gel Run Footbed
Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Style Number: 642565
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0222381 Mfr #: 642565-11
Insole System: Puma Evercushion Gel Run FootbedMark II Slip Test Results- Dairy Tile Wet: Not Tested
Style Number: 642565Midsole Material: Eva
Insulated: NoFootwear Width: EE
Color: GrayMark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Outsole Material: RubberFootwear Construction Type: Cement
Upper Boot Material: Leather/MeshChemical Resisting Sole: No
Item: Athletic Style Work ShoesChain Saw Cut Resistant: No
Toe Type: CompositePredominant Footwear Color: Gray
Waterproof: NoMark II Slip Test Results- Dairy Tile Oily: Not Tested
Max. Heat Rating: 572 Degrees FNon Metallic Upper: No
Shank Material: RubberFootwear Sole Pattern: Textured and Siped
Manufacturers Suggested Sole Slip Rating: Not RatedFootwear Closure Type: Lace Up
Height: 4"Oil Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Wet: Not TestedSize: 11
Footwear Shank Type: NoneStandards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
Wide Toe Cap: NoSatra Slip Test Results- Dairy Tile Oily: Not Tested
Static Dissipative: YesCompletely Non Metallic: No
Footwear Style: Athletic LowMetal Chip Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedMark II Slip Test Results- Dairy Tile Dry: Not Tested
Gender: Men'sLiner Material: BreathActive(R)
Electrical Hazard Rated: NoSatra Slip Test Results- Dairy Tile Dry: Not Tested
Ninety Degree Heel: NoConductive: No
Metatarsal Guard: NoPuncture Resistant Insole: No
Removable Insole: YesNon-Marking Sole: No
Country of Origin (subject to change): China

Description

Athletic Style Work Shoes, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width EE, Waterproof No, Lace Up, Height 4 In., Gray/Hi-Visibility Yellow, Liner Material BreathActive(R), Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured and Siped, 1 Pair

Reviews