Athletic Work Shoes, Comp, Mn, 13, Blue, PR

PUMA SAFETY SHOES| Zoro #: G0222223| Mfr #: 642515-13

$100.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0222223 Mfr #: 642515-13
Footwear Style: Athletic LowStandards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
Footwear Sole Pattern: CleatedFootwear Closure Type: Lace Up
Liner Material: BreathActive(R)Item: Athletic Style Work Shoes
Outsole Material: RubberHeight: 4"
Max. Heat Rating: Not RatedMetatarsal Guard: No
Insulated: NoGender: Men's
Manufacturers Suggested Sole Slip Rating: Not RatedFootwear Width: EEE
Waterproof: NoShank Material: Rubber
Predominant Footwear Color: BlueMidsole Material: Eva
Toe Type: CompositeSize: 13
Color: Blue/SilverCountry of Origin (subject to change): China

Product Description

This pair of athletic style work shoes from Puma Safety Shoes has been designed to keep your feet comfortable and protected for a long day on your feet. These athletic style work shoes feature a composite-toe and a cleated sole pattern. They come in a blue/silver color, are size 13 and 4" tall. Standards include: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD.

Product Reviews

Save 15%. Sign up for Z-mail.