SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Athletic Work Shoes, Comp, Mn, 13, Gry, PR

PUMA SAFETY SHOES| Zoro #: G0222406| Mfr #: 642565-13

$110.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Mark II Slip Test Results- Dairy Tile Oily Wet: Not TestedOutsole Material: RubberGender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0222406 Mfr #: 642565-13
Mark II Slip Test Results- Dairy Tile Oily Wet: Not TestedOutsole Material: Rubber
Gender: Men'sMetatarsal Guard: No
Color: GrayElectrical Hazard Rated: No
Standards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SDCompletely Non Metallic: No
Non-Marking Sole: NoWaterproof: No
Size: 13Height: 4"
Static Dissipative: YesFootwear Width: EE
Style Number: 642565Oil Resisting Sole: Yes
Insulated: NoSatra Slip Test Results- Dairy Tile Wet: Not Tested
Chain Saw Cut Resistant: NoLiner Material: BreathActive(R)
Satra Slip Test Results- Dairy Tile Oily: Not TestedFootwear Style: Athletic Low
Item: Athletic Style Work ShoesMetal Chip Resisting Sole: Yes
Conductive: NoMidsole Material: Eva
Upper Boot Material: Leather/MeshInsole System: Puma Evercushion Gel Run Footbed
Non Metallic Upper: NoSatra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Manufacturers Suggested Sole Slip Rating: Not RatedToe Type: Composite
Footwear Sole Pattern: Textured and SipedMark II Slip Test Results- Dairy Tile Wet: Not Tested
Chemical Resisting Sole: NoPredominant Footwear Color: Gray
Max. Heat Rating: 572 Degrees FWide Toe Cap: No
Mark II Slip Test Results- Dairy Tile Dry: Not TestedSatra Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Closure Type: Lace UpPuncture Resistant Insole: No
Footwear Construction Type: CementRemovable Insole: Yes
Ninety Degree Heel: NoFootwear Shank Type: None
Mark II Slip Test Results- Dairy Tile Oily: Not TestedShank Material: Rubber
Country of Origin (subject to change): China

Description

Athletic Style Work Shoes, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 13, Footwear Width EE, Waterproof No, Lace Up, Height 4 In., Gray/Hi-Visibility Yellow, Liner Material BreathActive(R), Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured and Siped, 1 Pair

Reviews