JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Athletic Work Shoes, Comp, Mn, 6, Blk, PR

PUMA SAFETY SHOES| Zoro #: G0222512| Mfr #: 642575-06

$115.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0222512 Mfr #: 642575-06
Satra Slip Test Results- Dairy Tile Dry: Not TestedStandards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
Outsole Material: RubberNinety Degree Heel: No
Metal Chip Resisting Sole: YesManufacturers Suggested Sole Slip Rating: Not Rated
Waterproof: NoMax. Heat Rating: 572 Degrees F
Chemical Resisting Sole: NoOil Resisting Sole: Yes
Footwear Width: EESatra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Wide Toe Cap: NoFootwear Closure Type: Lace Up
Chain Saw Cut Resistant: NoMark II Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet: Not TestedLiner Material: BreathActive(R)
Puncture Resistant Insole: NoConductive: No
Electrical Hazard Rated: NoSatra Slip Test Results- Dairy Tile Wet: Not Tested
Metatarsal Guard: NoMark II Slip Test Results- Dairy Tile Dry: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not TestedMark II Slip Test Results- Dairy Tile Wet: Not Tested
Gender: Men'sStatic Dissipative: Yes
Insulated: NoShank Material: Rubber
Footwear Shank Type: NoneSize: 6
Non Metallic Upper: YesItem: Athletic Style Work Shoes
Completely Non Metallic: YesHeight: 4"
Non-Marking Sole: NoColor: Black
Predominant Footwear Color: BlackFootwear Style: Athletic Low
Footwear Sole Pattern: Textured and SipedStyle Number: 642575
Footwear Construction Type: CementInsole System: Puma Evercushion Gel Run Heel Cushion
Midsole Material: EvaRemovable Insole: Yes
Toe Type: CompositeUpper Boot Material: All Leather
Country of Origin (subject to change): China

Product Description

Athletic Style Work Shoes, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 6, Footwear Width EE, Waterproof No, Lace Up, Height 4 In., Black, Liner Material BreathActive(R), Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured and Siped, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.