Athletic Work Shoes, Comp, Mn, 7, Blk, PR

PUMA SAFETY SHOES| Zoro #: G0222345| Mfr #: 642535-07

$128.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0222345 Mfr #: 642535-07
Liner Material: BreathActive(R)Outsole Material: Rubber
Midsole Material: EvaManufacturers Suggested Sole Slip Rating: Not Rated
Non Metallic Upper: YesColor: black/silver
Standards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SDSatra Slip Test Results- Dairy Tile Oily: Not Tested
Style Number: 642535Height: 4"
Size: 7Satra Slip Test Results- Dairy Tile Wet: Not Tested
Metatarsal Guard: NoMark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Construction Type: CementElectrical Hazard Rated: No
Static Dissipative: YesSatra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Conductive: NoPuncture Resistant Insole: No
Chain Saw Cut Resistant: NoFootwear Width: EEE
Footwear Closure Type: Lace UpShank Material: Rubber
Ninety Degree Heel: NoMark II Slip Test Results- Dairy Tile Dry: Not Tested
Wide Toe Cap: NoInsulated: No
Completely Non Metallic: YesSatra Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Shank Type: NoneToe Type: Composite
Predominant Footwear Color: BlackWaterproof: No
Max. Heat Rating: 572 Degrees FFootwear Sole Pattern: Textured and Siped
Footwear Style: Athletic LowUpper Boot Material: Leather/Mesh
Oil Resisting Sole: YesItem: Athletic Style Work Shoes
Chemical Resisting Sole: NoMetal Chip Resisting Sole: No
Gender: Men'sNon-Marking Sole: No
Mark II Slip Test Results- Dairy Tile Oily: Not TestedMark II Slip Test Results- Dairy Tile Wet: Not Tested
Insole System: Puma Evercushion Gel Run Heel CushionRemovable Insole: Yes
Country of Origin (subject to change): China

Product Description

This pair of athletic style work shoes from Puma Safety Shoes are ideal for the toughest work environments. These athletic style work shoes feature a composite-toe and a textured and siped sole pattern. They come in a black/silver color, are size 7 and 4" tall. Standards include: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD.

Product Reviews

Save 15%. Sign up for Z-mail.