Athletic Work Shoes, Comp, Mn, 7, Blue, PR

PUMA SAFETY SHOES| Zoro #: G0222257| Mfr #: 642515-07

$100.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0222257 Mfr #: 642515-07
Footwear Style: Athletic LowStandards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
Footwear Sole Pattern: CleatedFootwear Closure Type: Lace Up
Liner Material: BreathActive(R)Item: Athletic Style Work Shoes
Outsole Material: RubberHeight: 4"
Max. Heat Rating: Not RatedSize: 7
Midsole Material: EvaMetatarsal Guard: No
Insulated: NoColor: Blue/Silver
Gender: Men'sManufacturers Suggested Sole Slip Rating: Not Rated
Toe Type: CompositePredominant Footwear Color: Blue
Footwear Width: EEEWaterproof: No
Shank Material: RubberCountry of Origin (subject to change): China

Product Description

This pair of athletic style work shoes from Puma Safety Shoes has been designed to provide maximum comfort, while protecting your feet from hazards. These athletic style work shoes feature a composite-toe and a cleated sole pattern. They come in a blue/silver color, are size 7 and 4" tall. Standards include: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD.

Product Reviews

Save 15%. Sign up for Z-mail.