- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Composite Toe Boots and Shoes
- /
- Athletic Work Shoes, Comp, Mn, 9, Gry, PR
Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Athletic Work Shoes, Comp, Mn, 9, Gry, PR (Discontinued)
Mfr # 642565-09
Zoro # G0222451
Free Shipping & Returns
This Product is Discontinued
Key Features
- Toe Type Composite
- Gender Men's
- Color Gray/Hi-Visibility Yellow
- Size 9
- Footwear Width EE
- Brand Puma Safety Shoes
- MFR #642565-09
- Zoro #G0222451
- UPC #885818000516
- Country of OriginChina
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | EE |
Height | 4 in |
Details
Item | Work Shoe |
Toe Type | Composite |
Gender | Men's |
Color | Gray/Hi-Visibility Yellow |
Waterproof | No |
Puncture Resistant Insole | No |
Wide Toe Cap | No |
Metatarsal Guard | No |
Shank Material | Rubber |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Upper Boot Material | Leather/Mesh |
Footwear Construction Type | Cemented |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Ninety Degree Heel | No |
Removable Insole | Yes |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Liner Material | BreathActive(R) |
Footwear Sole Pattern | Textured and Siped |
Standards | ASTM F2413-05 |
Oil Resisting Sole | Yes |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Footwear Closure Type | Lace Up |
Outsole Material | Rubber |
Footwear Style | Athletic Shoe |
Metal Chip Resisting Sole | Yes |
Non Metallic Upper | No |
Style Number | 642565 |
Manufacturers Suggested Sole Slip Rating | Good |
Footwear Shank Type | None |
Conductive | No |
Midsole Material | EVA |
Max. Heat Rating | 572 Degrees F |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Completely Non Metallic | No |
Insulated | No |
Non-Marking Sole | No |
Predominant Footwear Color | Gray |
Insole System | Puma Evercushion Gel Run Footbed |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Chemical Resisting Sole | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Electrical Hazard Rated | No |
Static Dissipative | Yes |
Chain Saw Cut Resistant | No |
Closure Type | Lace Up |
Upper Material | Leather/Mesh |
Resists | Heat, Slips, Static Electricity |
Safety Criteria | Composite Toe, Good Slip-Resistance, Static Dissipative (SD), Metal Chip-Resistant Sole, Oil-Resistant Sole, Flat Heel |
CSA Footwear Standard | Grade 1 Toecap |
Slip Resistant | Yes |
Upper Color | Gray, Yellow |
Heat Resistant | No |
Non-Marking Upper | No |
Series | 642565 |
Metatarsal Guard Style | None |
Heel Style | Flat Heel |
Material | Mesh/Rubber |
Description
Work Shoe, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Gray/Hi-Visibility Yellow, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 642565, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes