Athletic Work Shoes, Stl, Mn, 10, Blk, PR

PUMA SAFETY SHOES| Zoro #: G0222555| Mfr #: 642625-10

$115.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0222555 Mfr #: 642625-10
Liner Material: BreathActive(R)Outsole Material: Rubber
Manufacturers Suggested Sole Slip Rating: Not RatedStandards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
Satra Slip Test Results- Dairy Tile Oily: Not TestedSatra Slip Test Results- Dairy Tile Wet: Not Tested
Metatarsal Guard: NoMark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Electrical Hazard Rated: NoStatic Dissipative: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedConductive: No
Puncture Resistant Insole: NoChain Saw Cut Resistant: No
Footwear Width: EEFootwear Closure Type: Lace Up
Ninety Degree Heel: NoMark II Slip Test Results- Dairy Tile Dry: Not Tested
Wide Toe Cap: NoInsulated: No
Satra Slip Test Results- Dairy Tile Dry: Not TestedWaterproof: No
Max. Heat Rating: 572 Degrees FOil Resisting Sole: Yes
Chemical Resisting Sole: NoMetal Chip Resisting Sole: Yes
Gender: Men'sMark II Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: Not TestedCompletely Non Metallic: No
Height: 4"Non-Marking Sole: Yes
Color: blackPredominant Footwear Color: Black
Footwear Style: Athletic LowFootwear Sole Pattern: Cleated
Style Number: 642625Footwear Construction Type: Injected Dual Density
Insole System: Puma Evercushion Gel Moto FootbedMidsole Material: Polyurethane
Removable Insole: YesToe Type: Steel
Upper Boot Material: All LeatherShank Material: nylon
Footwear Shank Type: NylonSize: 10
Non Metallic Upper: NoItem: Athletic Style Work Shoes
Country of Origin (subject to change): China

Product Description

This pair of athletic style work shoes from Puma Safety Shoes is the ideal solution for protective footwear. These athletic style work shoes feature a steel-toe and a cleated sole pattern. They come in a black color, are size 10 and 4" tall. Standards include: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD.

Product Reviews

Save 15%. Sign up for Z-mail.