DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Athletic Work Shoes, Stl, Mn, 10, Gry, PR

PUMA SAFETY SHOES| Zoro #: G0222731| Mfr #: 642685-10

$105.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Insole System: Puma Evercushion Gel Moto Footbed
Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Style Number: 642685
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0222731 Mfr #: 642685-10
Insole System: Puma Evercushion Gel Moto FootbedMark II Slip Test Results- Dairy Tile Wet: Not Tested
Style Number: 642685Midsole Material: Polyurethane
Insulated: NoFootwear Width: EE
Color: GrayMark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Outsole Material: RubberFootwear Construction Type: Injected Dual Density
Upper Boot Material: All LeatherChemical Resisting Sole: No
Item: Athletic Style Work ShoesChain Saw Cut Resistant: No
Toe Type: SteelPredominant Footwear Color: Gray
Waterproof: NoMark II Slip Test Results- Dairy Tile Oily: Not Tested
Max. Heat Rating: 572 Degrees FNon Metallic Upper: No
Shank Material: nylonFootwear Sole Pattern: Cleated
Manufacturers Suggested Sole Slip Rating: Not RatedFootwear Closure Type: Lace Up
Height: 4"Oil Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Wet: Not TestedSize: 10
Standards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SDWide Toe Cap: No
Satra Slip Test Results- Dairy Tile Oily: Not TestedStatic Dissipative: Yes
Completely Non Metallic: NoFootwear Style: Athletic Low
Metal Chip Resisting Sole: YesSatra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Dry: Not TestedGender: Men's
Liner Material: BreathActive(R)Electrical Hazard Rated: No
Satra Slip Test Results- Dairy Tile Dry: Not TestedNinety Degree Heel: No
Conductive: NoMetatarsal Guard: No
Puncture Resistant Insole: NoNon-Marking Sole: Yes
Country of Origin (subject to change): China

Description

Athletic Style Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width EE, Waterproof No, Lace Up, Height 4 In., Gray/Silver, Liner Material BreathActive(R), Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews