Athletic Work Shoes, Stl, Mn, 11, Blk, PR

PUMA SAFETY SHOES| Zoro #: G0222564| Mfr #: 642625-11

$115.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0222564 Mfr #: 642625-11
Liner Material: BreathActive(R)Outsole Material: Rubber
Midsole Material: PolyurethaneManufacturers Suggested Sole Slip Rating: Not Rated
Non Metallic Upper: NoColor: black
Standards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SDSatra Slip Test Results- Dairy Tile Oily: Not Tested
Style Number: 642625Height: 4"
Satra Slip Test Results- Dairy Tile Wet: Not TestedMetatarsal Guard: No
Mark II Slip Test Results- Dairy Tile Oily Wet: Not TestedFootwear Construction Type: Injected Dual Density
Electrical Hazard Rated: NoStatic Dissipative: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedConductive: No
Puncture Resistant Insole: NoChain Saw Cut Resistant: No
Footwear Width: EEFootwear Closure Type: Lace Up
Shank Material: nylonNinety Degree Heel: No
Mark II Slip Test Results- Dairy Tile Dry: Not TestedWide Toe Cap: No
Insulated: NoCompletely Non Metallic: No
Satra Slip Test Results- Dairy Tile Dry: Not TestedFootwear Shank Type: Nylon
Toe Type: SteelPredominant Footwear Color: Black
Waterproof: NoMax. Heat Rating: 572 Degrees F
Footwear Sole Pattern: CleatedFootwear Style: Athletic Low
Upper Boot Material: All LeatherOil Resisting Sole: Yes
Item: Athletic Style Work ShoesChemical Resisting Sole: No
Metal Chip Resisting Sole: YesGender: Men's
Non-Marking Sole: YesMark II Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: Not TestedInsole System: Puma Evercushion Gel Moto Footbed
Removable Insole: YesSize: 11
Country of Origin (subject to change): China

Product Description

Your feet will stay comfortable and protected at your work site thanks to this pair of athletic style work shoes from Puma Safety Shoes. These athletic style work shoes feature a steel-toe and a cleated sole pattern. They come in a black color, are size 11 and 4" tall. Standards include: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD.

Product Reviews

Save 15%. Sign up for Z-mail.