BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Athletic Work Shoes, Stl, Mn, 12, Gry, PR

PUMA SAFETY SHOES| Zoro #: G0222756| Mfr #: 642685-12

$105.01 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Outsole Material: RubberStandards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SDMark II Slip Test Results- Dairy Tile Dry: Not Tested
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0222756 Mfr #: 642685-12
Outsole Material: RubberStandards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
Mark II Slip Test Results- Dairy Tile Dry: Not TestedStyle Number: 642685
Mark II Slip Test Results- Dairy Tile Wet: Not TestedCompletely Non Metallic: No
Ninety Degree Heel: NoFootwear Width: EE
Footwear Style: Athletic LowHeight: 4"
Electrical Hazard Rated: NoOil Resisting Sole: Yes
Waterproof: NoConductive: No
Midsole Material: PolyurethaneMetatarsal Guard: No
Satra Slip Test Results- Dairy Tile Dry: Not TestedInsole System: Puma Evercushion Gel Moto Footbed
Manufacturers Suggested Sole Slip Rating: Not RatedSize: 12
Footwear Closure Type: Lace UpInsulated: No
Upper Boot Material: All LeatherToe Type: Steel
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedFootwear Sole Pattern: Cleated
Satra Slip Test Results- Dairy Tile Wet: Not TestedSatra Slip Test Results- Dairy Tile Oily: Not Tested
Puncture Resistant Insole: NoMax. Heat Rating: 572 Degrees F
Chain Saw Cut Resistant: NoItem: Athletic Style Work Shoes
Shank Material: nylonStatic Dissipative: Yes
Footwear Construction Type: Injected Dual DensityMark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Chemical Resisting Sole: NoColor: Gray
Predominant Footwear Color: GrayMetal Chip Resisting Sole: Yes
Wide Toe Cap: NoGender: Men's
Liner Material: BreathActive(R)Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Non Metallic Upper: NoCountry of Origin (subject to change): China

Description

Athletic Style Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 12, Footwear Width EE, Waterproof No, Lace Up, Height 4 In., Gray/Silver, Liner Material BreathActive(R), Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews