Athletic Work Shoes, Stl, Mn, 13, Blk, PR

PUMA SAFETY SHOES| Zoro #: G0222582| Mfr #: 642625-13

$115.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0222582 Mfr #: 642625-13
Liner Material: BreathActive(R)Outsole Material: Rubber
Midsole Material: PolyurethaneManufacturers Suggested Sole Slip Rating: Not Rated
Non Metallic Upper: NoColor: black
Standards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SDSatra Slip Test Results- Dairy Tile Oily: Not Tested
Style Number: 642625Height: 4"
Satra Slip Test Results- Dairy Tile Wet: Not TestedMetatarsal Guard: No
Mark II Slip Test Results- Dairy Tile Oily Wet: Not TestedFootwear Construction Type: Injected Dual Density
Electrical Hazard Rated: NoStatic Dissipative: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedConductive: No
Puncture Resistant Insole: NoChain Saw Cut Resistant: No
Footwear Width: EEFootwear Closure Type: Lace Up
Shank Material: nylonNinety Degree Heel: No
Mark II Slip Test Results- Dairy Tile Dry: Not TestedWide Toe Cap: No
Insulated: NoCompletely Non Metallic: No
Satra Slip Test Results- Dairy Tile Dry: Not TestedFootwear Shank Type: Nylon
Toe Type: SteelPredominant Footwear Color: Black
Waterproof: NoMax. Heat Rating: 572 Degrees F
Footwear Sole Pattern: CleatedFootwear Style: Athletic Low
Upper Boot Material: All LeatherOil Resisting Sole: Yes
Item: Athletic Style Work ShoesChemical Resisting Sole: No
Metal Chip Resisting Sole: YesGender: Men's
Non-Marking Sole: YesMark II Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: Not TestedInsole System: Puma Evercushion Gel Moto Footbed
Removable Insole: YesSize: 13
Country of Origin (subject to change): China

Product Description

Athletic Style Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 13, Footwear Width EE, Waterproof No, Lace Up, Height 4 In., Black, Liner Material BreathActive(R), Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.