- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Athletic Work Shoes, Stl, Mn, 5, Blk, PR
Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Athletic Work Shoes, Stl, Mn, 5, Blk, PR (Discontinued)
Mfr # 642625-05
Zoro # G0222591
Free Shipping & Returns
This Product is Discontinued
Key Features
- Completely Non Metallic No
- Non Metallic Upper No
- Shank Material Nylon
- Footwear Construction Type Injected Dual Density
- Satra Slip Test Results- Dairy Tile Dry Not Tested
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
642625-05
-
Zoro #
G0222591
- UPC # 885818000660
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | EE |
Size | 5 |
Height | 4 in |
Details
Completely Non Metallic | No |
Non Metallic Upper | No |
Shank Material | Nylon |
Footwear Construction Type | Injected Dual Density |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Item | Athletic Work Shoes |
Insole System | Puma Evercushion Gel Moto Footbed |
Conductive | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Max. Heat Rating | 572 Degrees F |
Non-Marking Sole | Yes |
Static Dissipative | Yes |
Midsole Material | Polyurethane |
Waterproof | No |
Manufacturers Suggested Sole Slip Rating | Not Rated |
Chain Saw Cut Resistant | No |
Footwear Closure Type | Lace Up |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Ninety Degree Heel | No |
Metatarsal Guard | No |
Outsole Material | Rubber |
Metal Chip Resisting Sole | Yes |
Wide Toe Cap | No |
Footwear Sole Pattern | Cleated |
Upper Boot Material | All Leather |
Footwear Style | Athletic Shoe |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Liner Material | BreathActive(R) |
Removable Insole | Yes |
Footwear Shank Type | Nylon |
Gender | Men's |
Electrical Hazard Rated | No |
Puncture Resistant Insole | No |
Insulated | No |
Predominant Footwear Color | Black |
Color | Black |
Style Number | 642625 |
Toe Type | Steel |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Standards | ASTM F1677 Mark II, F2413-05 I/75, C/75 SD |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Chemical Resisting Sole | No |
Oil Resisting Sole | Yes |
Resists | Heat, Slips, Static Electricity, Water |
Closure Type | Lace Up |
Upper Material | Leather |
Material | Full Grain Leather/Rubber |
Description
Athletic Work Shoes, Metatarsal Guard No, Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 642625, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair