Athletic Work Shoes, Stl, Mn, 6, Blk, PR

PUMA SAFETY SHOES| Zoro #: G0222607| Mfr #: 642625-06

$114.89 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0222607 Mfr #: 642625-06
Outsole Material: RubberSatra Slip Test Results- Dairy Tile Oily: Not Tested
Conductive: NoGender: Men's
Oil Resisting Sole: YesManufacturers Suggested Sole Slip Rating: Not Rated
Metal Chip Resisting Sole: YesInsulated: No
Ninety Degree Heel: NoFootwear Closure Type: Lace Up
Chemical Resisting Sole: NoElectrical Hazard Rated: No
Chain Saw Cut Resistant: NoSatra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Max. Heat Rating: 572 Degrees FFootwear Width: EE
Wide Toe Cap: NoSatra Slip Test Results- Dairy Tile Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Oily: Not TestedStandards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
Liner Material: BreathActive(R)Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Satra Slip Test Results- Dairy Tile Dry: Not TestedMark II Slip Test Results- Dairy Tile Wet: Not Tested
Metatarsal Guard: NoPuncture Resistant Insole: No
Mark II Slip Test Results- Dairy Tile Oily Wet: Not TestedStatic Dissipative: Yes
Waterproof: NoCompletely Non Metallic: No
Height: 4"Non-Marking Sole: Yes
Color: BlackPredominant Footwear Color: Black
Footwear Style: Athletic LowFootwear Sole Pattern: Cleated
Style Number: 642625Footwear Construction Type: Injected Dual Density
Insole System: Puma Evercushion Gel Moto FootbedMidsole Material: Polyurethane
Removable Insole: YesToe Type: Steel
Upper Boot Material: All LeatherShank Material: nylon
Footwear Shank Type: NylonSize: 6
Non Metallic Upper: NoItem: Athletic Style Work Shoes
Country of Origin (subject to change): China

Product Description

Protect your feet with this pair of athletic style work shoes from Puma Safety Shoes. These athletic style work shoes feature a steel-toe and a cleated sole pattern. They come in a black color, are size 6 and 4" tall. Standards include: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD.

Product Reviews

Save 15%. Sign up for Z-mail.