- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Athletic Work Shoes, Stl, Mn, 7, Blk, PR
Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Athletic Work Shoes, Stl, Mn, 7, Blk, PR (Discontinued)
Mfr # 642625-07
Zoro # G0222616
Free Shipping & Returns
This Product is Discontinued
Key Features
- Insole System Puma Evercushion Gel Moto Footbed
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
- Shank Material Nylon
- Midsole Material Polyurethane
- Liner Material BreathActive(R)
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
642625-07
-
Zoro #
G0222616
- UPC # 885818000684
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | EE |
Height | 4 in |
Size | 7 |
Details
Insole System | Puma Evercushion Gel Moto Footbed |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Shank Material | Nylon |
Item | Athletic Work Shoes |
Midsole Material | Polyurethane |
Liner Material | BreathActive(R) |
Gender | Men's |
Electrical Hazard Rated | No |
Footwear Construction Type | Injected Dual Density |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Static Dissipative | Yes |
Chain Saw Cut Resistant | No |
Footwear Style | Athletic Shoe |
Wide Toe Cap | No |
Non Metallic Upper | No |
Footwear Sole Pattern | Cleated |
Conductive | No |
Outsole Material | Rubber |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Color | Black |
Puncture Resistant Insole | No |
Standards | ASTM F1677 Mark II, F2413-05 I/75, C/75 SD |
Metatarsal Guard | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Oil Resisting Sole | Yes |
Toe Type | Steel |
Removable Insole | Yes |
Manufacturers Suggested Sole Slip Rating | Not Rated |
Style Number | 642625 |
Completely Non Metallic | No |
Non-Marking Sole | Yes |
Predominant Footwear Color | Black |
Footwear Shank Type | Nylon |
Waterproof | No |
Upper Boot Material | All Leather |
Metal Chip Resisting Sole | Yes |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Max. Heat Rating | 572 Degrees F |
Chemical Resisting Sole | No |
Footwear Closure Type | Lace Up |
Insulated | No |
Ninety Degree Heel | No |
Closure Type | Lace Up |
Upper Material | Leather |
Resists | Heat, Slips, Static Electricity, Water |
Material | Full Grain Leather/Rubber |
Description
Athletic Work Shoes, Metatarsal Guard No, Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 642625, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair