Athletic Work Shoes, Stl, Mn, 8, Blk, PR

PUMA SAFETY SHOES| Zoro #: G0222625| Mfr #: 642625-08

$114.89 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0222625 Mfr #: 642625-08
Mark II Slip Test Results- Dairy Tile Wet: Not TestedSatra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Liner Material: BreathActive(R)Chemical Resisting Sole: No
Mark II Slip Test Results- Dairy Tile Oily: Not TestedMetal Chip Resisting Sole: Yes
Footwear Width: EEElectrical Hazard Rated: No
Satra Slip Test Results- Dairy Tile Wet: Not TestedStatic Dissipative: Yes
Puncture Resistant Insole: NoOil Resisting Sole: Yes
Insulated: NoManufacturers Suggested Sole Slip Rating: Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet: Not TestedGender: Men's
Outsole Material: RubberSatra Slip Test Results- Dairy Tile Dry: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not TestedConductive: No
Max. Heat Rating: 572 Degrees FMetatarsal Guard: No
Waterproof: NoMark II Slip Test Results- Dairy Tile Dry: Not Tested
Standards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SDChain Saw Cut Resistant: No
Ninety Degree Heel: NoWide Toe Cap: No
Footwear Closure Type: Lace UpStyle Number: 642625
Footwear Construction Type: Injected Dual DensityInsole System: Puma Evercushion Gel Moto Footbed
Midsole Material: PolyurethaneRemovable Insole: Yes
Toe Type: SteelUpper Boot Material: All Leather
Shank Material: nylonFootwear Shank Type: Nylon
Size: 8Non Metallic Upper: No
Item: Athletic Style Work ShoesCompletely Non Metallic: No
Height: 4"Non-Marking Sole: Yes
Color: BlackPredominant Footwear Color: Black
Footwear Style: Athletic LowFootwear Sole Pattern: Cleated
Country of Origin (subject to change): China

Product Description

This pair of athletic style work shoes from Puma Safety Shoes combines comfort and protection so your feet will feel supported even in the most hazardous work environments. These athletic style work shoes feature a steel-toe and a cleated sole pattern. They come in a black color, are size 8 and 4" tall. Standards include: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD.

Product Reviews

Save 15%. Sign up for Z-mail.