Athletic Work Shoes, Stl, Mn, 9, Blk, PR

PUMA SAFETY SHOES| Zoro #: G0222634| Mfr #: 642625-09

$115.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0222634 Mfr #: 642625-09
Mark II Slip Test Results- Dairy Tile Oily: Not TestedMark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Non Metallic Upper: NoFootwear Construction Type: Injected Dual Density
Liner Material: BreathActive(R)Footwear Closure Type: Lace Up
Completely Non Metallic: NoWide Toe Cap: No
Height: 4"Insole System: Puma Evercushion Gel Moto Footbed
Metatarsal Guard: NoSatra Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Dry: Not TestedSatra Slip Test Results- Dairy Tile Wet: Not Tested
Footwear Shank Type: NylonWaterproof: No
Max. Heat Rating: 572 Degrees FFootwear Sole Pattern: Cleated
Standards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SDColor: Black
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedRemovable Insole: Yes
Conductive: NoMetal Chip Resisting Sole: Yes
Mark II Slip Test Results- Dairy Tile Wet: Not TestedOutsole Material: Rubber
Footwear Style: Athletic LowUpper Boot Material: All Leather
Non-Marking Sole: YesToe Type: Steel
Shank Material: nylonChemical Resisting Sole: No
Static Dissipative: YesPredominant Footwear Color: Black
Chain Saw Cut Resistant: NoOil Resisting Sole: Yes
Insulated: NoManufacturers Suggested Sole Slip Rating: Not Rated
Puncture Resistant Insole: NoElectrical Hazard Rated: No
Gender: Men'sFootwear Width: EE
Satra Slip Test Results- Dairy Tile Dry: Not TestedMidsole Material: Polyurethane
Ninety Degree Heel: NoStyle Number: 642625
Item: Athletic Style Work ShoesSize: 9
Country of Origin (subject to change): China

Product Description

Protect your feet with this pair of athletic style work shoes from Puma Safety Shoes. These athletic style work shoes feature a steel-toe and a cleated sole pattern. They come in a black color, are size 9 and 4" tall. Standards include: ASTM F1677 Mark II, F2413-05 I/75, C/75 SD.

Product Reviews

Save 15%. Sign up for Z-mail.