- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Athletic Work Shoes, Stl, Mn, 9, Blk, PR
Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Athletic Work Shoes, Stl, Mn, 9, Blk, PR (Discontinued)
Mfr # 642635-09
Zoro # G0222722
Free Shipping & Returns
This Product is Discontinued
Key Features
- Insole System Puma Evercushion Gel Moto Footbed
- Style Number 642635
- Metatarsal Guard No
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Footwear Closure Type Lace Up
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
642635-09
-
Zoro #
G0222722
- UPC # 885818000806
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Footwear Width | EE |
Height | 4 in |
Footwear Size | 9 |
Width | EE |
Overall Height | 4 in |
Size (PRINT) | 9 |
Details
Insole System | Puma Evercushion Gel Moto Footbed |
Style Number | 642635 |
Metatarsal Guard | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Footwear Closure Type | Lace Up |
Toe Type | Steel |
Wide Toe Cap | No |
Non Metallic Upper | No |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Ninety Degree Heel | No |
Manufacturers Suggested Sole Slip Rating | Good |
Color | Black/Red |
Upper Material Description | Leather |
Max. Heat Rating | 572 Degrees F |
Static Dissipative | Yes |
Chain Saw Cut Resistant | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Removable Insole | Yes |
Completely Non Metallic | No |
Footwear Sole Pattern | Cleated |
Outsole Material | Rubber |
Puncture Resistant Insole | No |
Insulated | No |
Liner Material | BreathActive(R) |
Metal Chip Resisting Sole | Yes |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Conductive | No |
Electrical Hazard Rated | No |
Footwear Style | Athletic Shoe |
Gender | Men's |
Midsole Material | Polyurethane |
Upper Boot Material | All Leather |
Waterproof | No |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Item | Athletic Shoe |
Predominant Footwear Color | Black |
Standards | ASTM F2413-05 |
Footwear Shank Type | Nylon |
Footwear Construction Type | Injected Dual Density |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Shank Material | Nylon |
Oil Resisting Sole | Yes |
Chemical Resisting Sole | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Closure Type | Lace Up |
Resists | Heat, Slips, Static Electricity |
Upper Material | Leather |
Safety Criteria | Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe |
CSA Footwear Standard | Grade 1 Toecap |
Non-Marking Sole | Yes |
Slip Resistant | Yes |
Heel Style | Flat Heel |
Series | 642635 |
Heat Resistant | No |
Upper Color | Black, Red |
Metatarsal Guard Style | None |
Non-Marking Upper | No |
Insulation Weight | Not Applicable |
Material | Suede Leather/Rubber |
Maximum Heat Rating | 572 Degrees F |
Heel Definition | Flat Heel |
Construction | Direct Attached |
Insole Technology | Puma(R) Evercushion(R) Gel Moto Footbed |
Style Family | Athletic Shoe |
Insole Material | Gel |
All-Leather Upper | Yes |
Liner Technology | BreathActive(R) |
CSA Standards Met | Grade 1 Protective Toecap |
Closure | Lace Up |
Insulation Technology | Not Applicable |
Toe Cap Material | Steel |
Upper Material (PRINT) | Leather |
Chemical-Resisting Sole (PRINT) | No |
Puncture-Resistant Sole (PRINT) | No |
Midsole Material (PRINT) | Polyurethane |
Insulation Weight (PRINT) | Not Applicable |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Gender (PRINT) | Men's |
Maximum Heat Rating (PRINT) | 572 Degrees F |
Oil-Resisting Sole (PRINT) | Yes |
Metal Chip-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
Insole Material (PRINT) | Gel |
Ninety-Degree Heel (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Metatarsal Guard (PRINT) | No |
Shank Material (PRINT) | Nylon |
Manufacturer-Suggested Sole Slip Rating | Good |
Oil-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Metal Chip-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Chemical-Resisting Sole | No |
Ninety-Degree Heel | No |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Red, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes