JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Athletic Work Shoes, Stl, Mn, 9, Brn, PR

PUMA SAFETY SHOES| Zoro #: G0222171| Mfr #: 642205-09

$86.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0222171 Mfr #: 642205-09
Insulated: NoOutsole Material: Rubber
Height: 4"Footwear Width: EEE
Waterproof: NoShank Material: Rubber
Max. Heat Rating: Not RatedGender: Men's
Standards: ASTM F1677 Mark II, F2413-05 I/75, C/75 SDFootwear Closure Type: Lace Up
Manufacturers Suggested Sole Slip Rating: Not RatedItem: Athletic Style Work Shoes
Liner Material: BreathActive(R)Metatarsal Guard: No
Footwear Sole Pattern: CleatedFootwear Style: Athletic Low
Predominant Footwear Color: BrownMidsole Material: Polyurethane
Toe Type: SteelSize: 9
Color: Brown/BlackCountry of Origin (subject to change): China

Product Description

Athletic Style Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 9, Footwear Width EEE, Waterproof No, Lace Up, Height 4 In., Brown/Black, Liner Material BreathActive(R), Shank Material Rubber, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.