- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Athltc Style Wrk Shoes, 8-1/2C, Gry/Pnk, PR
Puma Safety Shoes
Athltc Style Wrk Shoes, 8-1/2C, Gry/Pnk, PR
Mfr # 642865
Zoro # G9138525
Free Shipping & Returns
$95.00
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Pink
- Shank Material Not Applicable
- Removable Insole Yes
- Footwear Width C
- Midsole Material EVA
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
642865
-
Zoro #
G9138525
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | C |
Heel Height | 1 in or Greater |
Size | 8 1/2 |
Footwear Size | 8 1/2 |
Width | C |
Size (PRINT) | 8 1/2 |
Details
Color | Gray/Pink |
Shank Material | Not Applicable |
Removable Insole | Yes |
Item | Athletic Shoe |
Midsole Material | EVA |
Electrical Hazard Rated | No |
Footwear Sole Pattern | Multi-Directional Cleated |
Completely Non Metallic | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.28 |
Metatarsal Guard | No |
Standards | ASTM F2413-05 |
Footwear Shank Type | None |
Chemical Resisting Sole | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Non-Marking Sole | Yes |
Insole System | Covered Poliyou(R) |
Mark II Slip Test Results- Dairy Tile Dry | 0.69 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Insulated | No |
Conductive | No |
Non Metallic Upper | Yes |
Style Number | 642865 |
Upper Material Description | Leather |
Mark II Slip Test Results- Dairy Tile Oily | 0.36 |
Static Dissipative | Yes |
Chain Saw Cut Resistant | No |
Gender | Women's |
Outsole Material | Carbon Rubber |
CSA Footwear Standard | Grade 1 Toecap |
Footwear Style | Athletic Shoe |
Toe Type | Steel |
Footwear Construction Type | Cemented |
Mark II Slip Test Results- Dairy Tile Wet | 0.60 |
Liner Material | Nylon |
Max. Heat Rating | 572 Degrees F |
Wide Toe Cap | No |
Footwear Closure Type | Lace Up |
Metal Chip Resisting Sole | Yes |
Upper Boot Material | All Leather |
Manufacturers Suggested Sole Slip Rating | Good |
Metatarsal System | Protective Toe |
Puncture Resistant Insole | No |
Predominant Footwear Color | Gray |
Waterproof | No |
Oil Resisting Sole | Yes |
ASTM Footwear Class | F2413-11 I/75 C/75 SD |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Ninety Degree Heel | No |
Safety Criteria | Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe |
Non-Marking Upper | Yes |
Upper Color | Gray, Pink |
Upper Material | Leather |
Slip Resistant | Yes |
Heat Resistant | No |
Heel Style | Flat Heel |
Metatarsal Guard Style | None |
Series | 642865 |
Insulation Weight | Not Applicable |
Closure | Lace Up |
Slip-Resistance Value - Mark II - Oily | 0.36 |
All-Leather Upper | Yes |
Slip-Resistance Value - Mark II - Wet | 0.6 |
Style Family | Athletic Shoe |
Maximum Heat Rating | 572 Degrees F |
Heel Definition | Flat Heel |
Construction | Cemented |
Insole Technology | Covered Poliyou |
CSA Standards Met | Grade 1 Protective Toecap |
Insulation Technology | Not Applicable |
Toe Cap Material | Steel |
Slip-Resistance Value - Mark II - Oily/Wet | 0.28 |
Slip-Resistance Value - Mark II - Dry | 0.69 |
Midsole Material (PRINT) | EVA |
Gender (PRINT) | Women's |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Maximum Heat Rating (PRINT) | 572 Degrees F |
Shank Material (PRINT) | Not Applicable |
Oil-Resisting Sole (PRINT) | Yes |
Insulation Weight (PRINT) | Not Applicable |
Metal Chip-Resisting Sole (PRINT) | Yes |
Ninety-Degree Heel (PRINT) | No |
Upper Material (PRINT) | Leather |
Metatarsal Guard (PRINT) | No |
Liner Material (PRINT) | Nylon |
Chemical-Resisting Sole (PRINT) | No |
Outsole Material (PRINT) | Carbon Rubber |
Puncture-Resistant Sole (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Manufacturer-Suggested Sole Slip Rating | Good |
Puncture-Resistant Sole | No |
Ninety-Degree Heel | No |
Chemical-Resisting Sole | No |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Oil-Resisting Sole | Yes |
Metal Chip-Resisting Sole | Yes |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 642865
Explore More Products
- PUMA SAFETY SHOES Work Shoes, 9, C, Black, Steel, Womens, PR 642925-9 C
- PUMA SAFETY SHOES Work Shoes, 8, C, Black, Steel, Womens, PR 642925-8 C
- PUMA SAFETY SHOES Work Shoe, Stl, 7.5, BLK, PR 642855
- PUMA SAFETY SHOES Size 5 Women's Athletic Shoe Steel Work Shoe, Gray 642915-5
- PUMA SAFETY SHOES Athletc Wrk Shoes, 11EE, Blk/Blue, PR 642755
- PUMA SAFETY SHOES Work Shoes, 7-1/2, C, Black, Steel, Womens, P 642925-7.5 C
- PUMA SAFETY SHOES Work Shoe, Stl, 8.5, BLK, PR 642825
- PUMA SAFETY SHOES Athletic Style Work Shoes, Blk, Stl, PR 642875 SZ: 8C
- PUMA SAFETY SHOES Athltc Style Wrk Shoes, 10C, Gray/Pink, PR 642865
- REEBOK Athletic Work Shoes, Stl, Blk, 8-1/2M, PR RB1910
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 6.5M, Blk, PR 87528
- Puma Safety Shoes Foot Protection