- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 8 Men's 6 in Work Boot Composite Work Boot, Brown
Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (Discontinued)
Mfr # 630225 08
Zoro # G3865251
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 8
- Width EE
- Upper Color Brown
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
630225 08
-
Zoro #
G3865251
- UPC # 885818000998
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | EE |
Height | 6 in |
Footwear Width | EE |
Footwear Size | 8 |
Size (PRINT) | 8 |
Overall Height | 6 in |
Details
Footwear Style | 6 in Work Boot |
Gender | Men's |
Upper Color | Brown |
Upper Boot Material | All Leather |
Item | Work Boot |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Footwear Sole Pattern | Cleated |
Insole System | Breathable Insole w/ Cushioned Heel Pad |
Predominant Footwear Color | Brown |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Chemical Resisting Sole | No |
Waterproof | Yes |
Insulated | No |
Style Number | 630225 |
Static Dissipative | No |
Metal Chip Resisting Sole | Yes |
Wide Toe Cap | No |
Oil Resisting Sole | Yes |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Toe Type | Composite |
Completely Non Metallic | No |
Metatarsal Guard | No |
Footwear Construction Type | Slip Lasted |
Liner Material | BreathActive |
Conductive | No |
Puncture Resistant Insole | No |
Manufacturers Suggested Sole Slip Rating | Good |
Electrical Hazard Rated | Yes |
Footwear Closure Type | Lace Up |
Chain Saw Cut Resistant | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Color | Brown |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Midsole Material | Polyurethane |
Max. Heat Rating | 572 Degrees F |
Ninety Degree Heel | No |
Outsole Material | Rubber |
Non Metallic Upper | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Shank Material | Nylon |
Non-Marking Sole | Yes |
Standards | ASTM F2412-11, ASTM F2413-11 |
Insulation Weight | Not Applicable |
Removable Insole | Yes |
CSA Footwear Standard | Grade 1 Toecap |
Resists | Slips |
Safety Criteria | Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof |
Heel Style | Flat Heel |
Slip Resistant | Yes |
Upper Material | Leather |
Heat Resistant | No |
Metatarsal Guard Style | None |
Non-Marking Upper | No |
Series | 630225 |
Material | Leather |
Toe Cap Material | Composite |
Closure | Lace Up |
Maximum Heat Rating | 572 Degrees F |
CSA Standards Met | Grade 1 Protective Toecap |
All-Leather Upper | Yes |
Insulation Technology | Not Applicable |
Liner Technology | BreathActive(R) |
Insole Technology | Breathable, Cushioned Heel Pad |
Heel Definition | Flat Heel |
Style Family | 6-Inch Work Boot |
Puncture-Resistant Sole (PRINT) | No |
Outsole Material (PRINT) | Rubber |
Metal Chip-Resisting Sole (PRINT) | Yes |
Oil-Resisting Sole (PRINT) | Yes |
Chemical-Resisting Sole (PRINT) | No |
Insulation Weight (PRINT) | Not Applicable |
Maximum Heat Rating (PRINT) | 572 Degrees F |
Midsole Material (PRINT) | Polyurethane |
Upper Material (PRINT) | Leather |
Gender (PRINT) | Men's |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Ninety-Degree Heel (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Shank Material (PRINT) | Nylon |
Ninety-Degree Heel | No |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Manufacturer-Suggested Sole Slip Rating | Good |
Metal Chip-Resisting Sole | Yes |
Chemical-Resisting Sole | No |
Description
Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 630225, Toe Cap Material Composite, Insulated No