Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 8-1/2 Women's Athletic Shoe Steel Work Shoe, Gray

  • Zoro #: G6619700
  • Mfr #: 642915-8.5
$95.00
  • Max. Heat Rating: 572 Degrees F
  • Non-Marking Sole: Yes
  • Outsole Material: Rubber
See full product details
This item ships free.

Puma Safety Shoes #642915-8.5 Specifications

  • Zoro #: G6619700
  • Mfr #: 642915-8.5
Max. Heat Rating: 572 Degrees F Non-Marking Sole: Yes
Outsole Material: Rubber Metal Chip Resisting Sole: No
Upper Material Description: Synthetic Wide Toe Cap: Yes
Mark II Slip Test Results- Dairy Tile Oily: 0.25 Mark II Slip Test Results- Dairy Tile Oily Wet: 0.29
Shank Material: None Predominant Footwear Color: Gray
Upper Boot Material: Man Made Conductive: No
Footwear Width: C Insulated: No
Insole System: Removable Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Toe Type: Steel Metatarsal Guard: No
For Outdoor Traction: No Footwear Shank Type: None
Manufacturers Suggested Sole Slip Rating: Good Style Number: 642915
CSA Footwear Standard: Grade 1 Toecap Satra Slip Test Results- Dairy Tile Wet: Not Tested
Insulation Type: None Heel Height: 1 in or Greater
Non Metallic Upper: Yes Footwear Sole Pattern: Multi Pattern
Size: 8-1/2 Oil Resisting Sole: Yes
Insulation Weight: None Puncture Resistant Insole: No
Completely Non Metallic: No Footwear Construction Type: Slip Lasted
Removable Insole: Yes Chain Saw Cut Resistant: No
Chemical Resisting Sole: No Metatarsal System: No
Toe Shape: Round Height: 4 in
Mark II Slip Test Results- Dairy Tile Wet: 0.55 Footwear Closure Type: Lace Up
Ninety Degree Heel: Yes Midsole Material: EVA
Mark II Slip Test Results- Dairy Tile Dry: 0.69 Static Dissipative: Yes
Footwear Style: Athletic Shoe Item: Work Shoe
Electrical Hazard Rated: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Waterproof: No Standards: ASTM F2413-05
Satra Slip Test Results- Dairy Tile Oily: Not Tested ASTM Footwear Class: F2413-05
Last Number or Name: Celerity Color: Gray
Waterproof Type: None Gender: Women's
Safety Criteria: Defined Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap Series: 642915
Upper Color: Green Non-Marking Upper: Yes
Slip Resistant: Yes Metatarsal Guard Style: None
Heat Resistant: No Upper Material: Synthetic
Heel Style: Defined Heel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 8-1/2, Footwear Width C, Waterproof No, Lace Up, Height 4 in, Gray, Shank Material None, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Multi Pattern, 1 Pair

Reviews of Puma Safety Shoes #642915-8.5