Women's 3 in Composite Toe Athletic Shoe, Blue, 10, M, 643905

  • Mfr # 643905-10M

  • Zoro # G606430062


product price:  $99.15
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue
Footwear Width
M
Style Number
643905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643905-10M
Zoro #
G606430062
UPC #
885818010867
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
3 in
Heel Height
1/8
Boot Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue
Style Number
643905
Waterproof
No
Completely Non Metallic
Yes
Outsole Material
Rubber
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
Yes
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Conductive
No
Last Number or Name
Fuse Knit
Upper Material Description
Leather
Toe Style
Round Toe
Upper Material
Leather
Midsole Material
EVA, Foam, Polyurethane
Metatarsal Guard Style
None
Heel Style
Defined Heel
Shank Material
TPU
Footwear Construction Type
Cement
Features
Stabilizing MTSP Torsion Control, Ultimate Performance, Comfort and Motorsport Look
Liner Material
Mesh, Nylon
Footwear Shank
Yes
Footwear Closure Type
Lace Up
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Resists
Heat, Slips
Footwear Style
Athletic Shoe
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Insulation Type
None
Toe Shape
Round
Non-Marking Upper
Yes
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Blue
Standards
ASTM F2412-18a, ASTM F2413-18
Closure Type
Lace Up
Upper Boot Material
Leather
Upper Color
Gray
Heat Resistant
Yes
Wide Toe Cap
Yes
Max. Heat Rating
572 Degrees F
Waterproof Type
None
Removable Insole
Yes
Insole Material
Polyurethane
Non Metallic Upper
Yes
Insulated
No
Non-Marking Sole
Yes
Footwear Construction
Cemented
Chain Saw Cut Resistant
No
Midsole Technology
Dual Density, Impulse.Foam(R)
Insole System
Removable
Metatarsal Guard
No
Insole Color
Black
Slip Resistant
Yes
Puncture Resistant Insole
No
Laces Color
Black/Blue
Footwear Shank Type
TPU
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - SATRA Heel - Dry
0.85
Slip-Resistance Value - Mark II - Oily
0.49
Slip-Resistance Value - SATRA Heel - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insole Technology
Removable
Construction
Cemented
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
TPU
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Foam, Polyurethane
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 643905

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.