DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Elastomer Kit, for 1 In Poly/Santo Pump

PUMPER PARTS| Zoro #: G0967337| Mfr #: PP02/WF/WF/PWF

$148.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0967337 Mfr #: PP02/WF/WF/PWF
Item: Elastomer KitIncludes: (2) Santoprene Diaphragms, (2) Santoprene Ball Checks, (4) Polypropylene Valve Seats, (4) Santoprene O-rings
Section Description: -Type: -
Shaft Dia. (In.): -Interchangeable With: Wilden 02/WF/WF/PWF
Rollers: -Shaft Type: -
Country of Origin (subject to change): United States

Product Description

Elastomer Kit, Includes (2) Santoprene Diaphragms, (2) Santoprene Ball Checks, (4) Polypropylene Valve Seats, (4) Santoprene O-rings

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.